Shop All Indicator Lights
Dayton
Lamp Module and Contact Block, 22mm, 1NO
Mfr # 30G152
Zoro # G4982546
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Chrome Operators
- Size 22 mm
- Lamp Type LED
- Contact Form 1NO
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 30G152
- Zoro # G4982546
- UPC # 190735244548
- Country of Origin India
- Category Indicator Lights
Dimensions
Size | 22 mm |
Compatible Panel Cutout Diameter | 22 mm |
Details
Item | Lamp Module and Contact Block |
For Use With | Chrome Operators |
Lamp Type | LED |
Contact Form | 1NO |
Color | Red |
Lamp Module Voltage | 24V AC/DC |
Standards | CE, CSA, IEC, UL Listed |
NEMA Rating | 1, 12, 13, 2, 3, 4, 4X |
Terminal Type | Screw |
Terminal Connection Type | Screw |
NEMA Enclosure Rating | 1, 12, 13, 2, 3, 4, 4X |
Compatible Product Type | Chrome Operators |
Includes Bulb | Bulb Included |
Lamp Color | Red |
Description
Lamp Module and Contact Block, Color Red, Contact Form 1NO, For Use With Chrome Operators, Lamp Module Voltage 24V AC/DC, Lamp Type LED, 22 mm, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, Terminal Type Screw, Standards CE, CSA, IEC, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE RCA(F) to RCA(M) Coaxial Splitter Adapter (6261)
- EATON B-LINE Conduit Clamp, 1/2 In EMT, Silver (B1508S)
- ACT Replacement for ACT Fastening Solutions Al-36-175-0-l (AL-36-175-0-L ACT FASTENING SOLUTIONS)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2.5 In. Arm L (9007DA1)
- DAYTON Raised Indicator Light, Amber, 24V (22NY46)
- DAYTON Raised Indicator Light, 12mm, 240V, Amber (22NY97)
- DAYTON Flush Indicator Light, Green, 120V (22NY52)
- DAYTON Flush Indicator Light, 8mm, 12V, Red (22NY72)
- DAYTON Pilot Light, LED, 120VAC/DC, 30mm, Chrome, RD (30G398)
- DAYTON Pilot Light, LED, 120VAC/DC, 30mm, Chrome, BL (30G401)
- DAYTON Raised Indicator Light, Red, 240V (22NY64)
- Dayton Switches