Shop All Indicator Lights
Dayton
Lamp Module and Contact Block, 22mm, 1NO
Mfr # 30G151
Zoro # G4982722
product price: $14.09
/ea
$14.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Chrome Operators
- Size 22 mm
- Lamp Type LED
- Contact Form 1NO
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30G151
- Zoro # G4982722
- UPC # 190735244531
- Country of Origin India
- Category Indicator Lights
Dimensions
Size | 22 mm |
Compatible Panel Cutout Diameter | 22 mm |
Details
Item | Lamp Module and Contact Block |
For Use With | Chrome Operators |
Lamp Type | LED |
Contact Form | 1NO |
Color | Green |
Lamp Module Voltage | 24V AC/DC |
Standards | CE, CSA, IEC, UL Listed |
Terminal Type | Screw |
NEMA Rating | 1, 12, 13, 2, 3, 4, 4X |
Lamp Color | Green |
NEMA Enclosure Rating | 1, 12, 13, 2, 3, 4, 4X |
Terminal Connection Type | Screw |
Includes Bulb | Bulb Included |
Compatible Product Type | Chrome Operators |
Description
Lamp Module and Contact Block, Color Green, Contact Form 1NO, For Use With Chrome Operators, Lamp Module Voltage 24V AC/DC, Lamp Type LED, 22 mm, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, Terminal Type Screw, Standards CE, CSA, IEC, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Outlet Box 2Gang Wht (NMW32)
- 3M Shrink Tubing, 0.5in ID, Clear, 4ft, PK5 (MFP 1/2" PK5)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-2-250-EC)
- LINEMASTER Airval - Classic (2E-30A2-S)
- DAYTON Flush Indicator Light, 8mm, 240V, Green (22NY80)
- DAYTON Raised Indicator Light, Red, 240V (22NY64)
- DAYTON Pilot Light, 22mm, LED, Green (30G217)
- DAYTON Raised Indicator Light, 22mm, 24V, Blue (22NZ02)
- DAYTON Raised Indicator Light, 22mm, 240V, Red (22NZ11)
- DAYTON Pilot Light, 22mm, LED, Red, Size: 22 mm (30G222)
- SIEMENS Lamp Module w/Bulb, White, LED, Plastic (3SU1401-1BC60-1AA0)
- Dayton Indicator Lights