Shop All Indicator Lights
Dayton
Lamp Module and Contact Block, 22mm, 1NO
Mfr # 30G146
Zoro # G4982695
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- For Use With Plastic Operators
- Lamp Type LED
- Contact Form 1NO
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30G146
- Zoro # G4982695
- UPC # 190735244487
- Country of Origin India
- Category Indicator Lights
Dimensions
Size | 22 mm |
Compatible Panel Cutout Diameter | 22 mm |
Details
Item | Lamp Module and Contact Block |
For Use With | Plastic Operators |
Lamp Type | LED |
Contact Form | 1NO |
Color | White |
Lamp Module Voltage | 24V AC/DC |
Standards | CE, CSA, IEC, UL Listed |
Terminal Type | Screw |
NEMA Rating | 1, 12, 13, 2, 3, 4, 4X |
Terminal Connection Type | Screw |
Lamp Color | White |
Compatible Product Type | Plastic Operators |
Includes Bulb | Bulb Included |
NEMA Enclosure Rating | 1, 12, 13, 2, 3, 4, 4X |
Description
Lamp Module and Contact Block, Color White, Contact Form 1NO, For Use With Plastic Operators, Lamp Module Voltage 24V AC/DC, Lamp Type LED, 22 mm, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, Terminal Type Screw, Standards CE, CSA, IEC, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARTECH.COM 1000 Pk Lg 8" White Cable Ties (CBMZT8NK)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips Closed Mesh .35-.44 (02217003)
- PANDUIT Fitting, Outside Corner, Ld5, Lowv, Wh, PK20 (OCF5WH-E)
- PANDUIT Flushed Duct Cover, PVC, 4" x 1' (6-Pack), Black, Protective Film (C4BL6-F)
- DAYTON Raised Indicator Light, Red, 240V (22NY55)
- DAYTON Raised Indicator Light, Green, 120V (22NY51)
- DAYTON Raised Indicator Light, Green, 120V (22NY61)
- DAYTON Pilot Light, 22mm, LED, Green (30G217)
- DAYTON Lamp Module and Contact Block, 22mm, 1NC (30G172)
- DAYTON Flush Indicator Light, Red, 24V (22NY44)
- SCHNEIDER ELECTRIC Pilot Light Complete, Green, LED (9001SKP38LGG9)
- Dayton Indicator Lights