Shop All Indicator Lights
Dayton
Lamp Module and Contact Block, 22mm, 1NC
Mfr # 30G172
Zoro # G4981627
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Chrome Operators
- Size 22 mm
- Lamp Type LED
- Contact Form 1NC
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30G172
- Zoro # G4981627
- UPC # 190735244746
- Country of Origin India
- Category Indicator Lights
Dimensions
Size | 22 mm |
Compatible Panel Cutout Diameter | 22 mm |
Details
Item | Lamp Module and Contact Block |
For Use With | Chrome Operators |
Lamp Type | LED |
Contact Form | 1NC |
Color | White |
Lamp Module Voltage | 120V AC |
NEMA Rating | 1, 12, 13, 2, 3, 4, 4X |
Terminal Type | Screw |
Standards | CE, CSA, IEC, UL Listed |
NEMA Enclosure Rating | 1, 12, 13, 2, 3, 4, 4X |
Compatible Product Type | Chrome Operators |
Includes Bulb | Bulb Included |
Lamp Color | White |
Terminal Connection Type | Screw |
Description
Lamp Module and Contact Block, Color White, Contact Form 1NC, For Use With Chrome Operators, Lamp Module Voltage 120V AC, Lamp Type LED, 22 mm, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, Terminal Type Screw, Standards CE, CSA, IEC, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Springless Nut, 3/8"-16"X3/8"Hot Dip, PK25 (V220 3/8G-25)
- LEGRAND Flat Elbow, 90 deg., Ivory, Steel, Elbows (V511)
- WINNIE INDUSTRIES 5in. Cast Aluminum Distribution Ring, 50PK (WDR500)
- SOUTHWIRE Machine Tool Wire, MTW, 14 AWG, 500 ft, Pink, PVC Insulation (411030511)
- DAYTON Flush Indicator Light, 8mm, 120V, Green (22NY77)
- DAYTON Lamp Module and Contact Block, 22mm, 2NO (30G168)
- DAYTON PilotLight, LED, 120VAC/DC, 30mm, Chrome, Amb (30G402)
- DAYTON Raised Indicator Light, 12mm, 6V, Red (22NY84)
- DAYTON Raised Indicator Light, Green, 240V (22NY56)
- DAYTON Lamp Module and Contact Block, 1NO/1NC (30G188)
- ZORO SELECT Protrude Indicator Light, Red, 24VDC (24M029)
- Dayton Switches