Shop All Indicator Lights
Dayton
Lamp Module and Contact Block, 22mm, 1NC
Mfr # 30G169
Zoro # G4981611
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Lamp Type LED
- Contact Form 1NC
- Size 22 mm
- Lamp Module Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30G169
- Zoro # G4981611
- UPC # 190735244715
- Country of Origin India
- Category Indicator Lights
Dimensions
Size | 22 mm |
Compatible Panel Cutout Diameter | 22 mm |
Details
Item | Lamp Module and Contact Block |
Color | White |
Lamp Type | LED |
Contact Form | 1NC |
Lamp Module Voltage | 120V AC |
Terminal Type | Screw |
NEMA Rating | 1, 12, 13, 2, 3, 4, 4X |
For Use With | Plastic Operators |
Standards | CE, CSA, IEC, UL Listed |
Includes Bulb | Bulb Included |
NEMA Enclosure Rating | 1, 12, 13, 2, 3, 4, 4X |
Compatible Product Type | Plastic Operators |
Lamp Color | White |
Terminal Connection Type | Screw |
Description
Lamp Module and Contact Block, Color White, Contact Form 1NC, For Use With Plastic Operators, Lamp Module Voltage 120V AC, Lamp Type LED, 22 mm, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, Terminal Type Screw, Standards CE, CSA, IEC, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C785)
- EATON Load Center, BRP, 20 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BRP20B200R)
- SQUARE D Block Cover, 5.87 in W, 4.56 in H, 4.1 in L (9080LB43)
- HOFFMAN Pushbutton Enclosure, 30mm, 2 Hole, Plastic (VM733-PBS2)
- DAYTON Raised Indicator Light, 22mm, 240V, Blue (22NZ12)
- DAYTON Raised Indicator Light, 22mm, 24V, Red (22NZ01)
- DAYTON Raised Indicator Light, 22mm, 24V Green (22NY98)
- DAYTON Flush Indicator Light, 8mm, 6V, Green (22NY68)
- DAYTON Raised Indicator Light, Amber, 120V (22NY53)
- DAYTON Raised Indicator Light, 22mm, 120V, Red (22NZ06)
- SCHNEIDER ELECTRIC Pilot Light, Green, Plastic Fresnel Lens (9001KP35G31)
- Dayton Indicator Lights