Shop All Indicator Lights
Dayton
Lamp Module and Contact Block, 1NO/1NC
Mfr # 30G190
Zoro # G4982677
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Chrome Operators
- Size 22 mm
- Lamp Type LED
- Contact Form 1NO/1NC
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 30G190
- Zoro # G4982677
- UPC # 190735244920
- Country of Origin India
- Category Indicator Lights
Dimensions
Size | 22 mm |
Compatible Panel Cutout Diameter | 22 mm |
Details
Item | Lamp Module and Contact Block |
For Use With | Chrome Operators |
Lamp Type | LED |
Contact Form | 1NO/1NC |
Color | Yellow |
Lamp Module Voltage | 120V AC |
Standards | CE, CSA, IEC, UL Listed |
NEMA Rating | 1, 12, 13, 2, 3, 4, 4X |
Terminal Type | Screw |
Compatible Product Type | Chrome Operators |
Terminal Connection Type | Screw |
Includes Bulb | Bulb Included |
NEMA Enclosure Rating | 1, 12, 13, 2, 3, 4, 4X |
Lamp Color | Yellow |
Description
Lamp Module and Contact Block, Color Yellow, Contact Form 1NO/1NC, For Use With Chrome Operators, Lamp Module Voltage 120V AC, Lamp Type LED, 22 mm, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, Terminal Type Screw, Standards CE, CSA, IEC, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Circuit Breaker, CLB Series 40A, 1 Pole, 125/250V AC, Medium Curve (CLB-403-27E3N-W-A/40)
- SQUARE D Thermal Unit, 42.8 to 52.4A (CC68.5)
- ANCOR 22-18 AWG - #8 Nylon Ring Terminal - 25-Pack (210202)
- IFM Threaded Adapter for Pressure Sensors (E40107)
- DAYTON Raised Indicator Light, Red, 24V (22NY43)
- DAYTON Raised Indicator Light, Red, 240V (22NY64)
- DAYTON Raised Indicator Light, 22mm, 120V, Amber (22NZ08)
- DAYTON Pilot Light, LED, 120VAC, 30mm, Plastic, GR (30G397)
- DAYTON Raised Indicator Light, 22mm, 240V, Red (22NZ11)
- DAYTON Raised Indicator Light, Green, 120V (22NY61)
- ZORO SELECT Protrude Indicator Light, Yellow, 24VDC (24M088)
- Dayton Push Buttons & Indicators