Shop All Indicator Lights
Dayton
Lamp Module and Contact Block, 1NO/1NC
Mfr # 30G188
Zoro # G4982661
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Lamp Type LED
- Contact Form 1NO/1NC
- Size 22 mm
- Lamp Module Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30G188
- Zoro # G4982661
- UPC # 190735244906
- Country of Origin India
- Category Indicator Lights
Dimensions
Size | 22 mm |
Compatible Panel Cutout Diameter | 22 mm |
Details
Item | Lamp Module and Contact Block |
Color | Green |
Lamp Type | LED |
Contact Form | 1NO/1NC |
Lamp Module Voltage | 120V AC |
NEMA Rating | 1, 12, 13, 2, 3, 4, 4X |
Standards | CE, CSA, IEC, UL Listed |
Terminal Type | Screw |
For Use With | Chrome Operators |
Includes Bulb | Bulb Included |
NEMA Enclosure Rating | 1, 12, 13, 2, 3, 4, 4X |
Lamp Color | Green |
Terminal Connection Type | Screw |
Compatible Product Type | Chrome Operators |
Description
Lamp Module and Contact Block, Color Green, Contact Form 1NO/1NC, For Use With Chrome Operators, Lamp Module Voltage 120V AC, Lamp Type LED, 22 mm, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, Terminal Type Screw, Standards CE, CSA, IEC, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, HOMT Series 15A, 1 Pole, 120/240V AC (HOMT1515CP)
- NVENT HOFFMAN Panels, Fits 300x200mm, Steel (Q3020PI)
- OVERTIME UA417800 20 Amp Single Pole Double Throw Toggle Switch (OV697849)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 150A, 600V AC, Non-Indicating (DFJ-150)
- DAYTON Raised Indicator Light, Green, 120V (22NY61)
- DAYTON Pilot Light, LED, 120VAC, 30mm, Plastic, GR (30G397)
- DAYTON Flush Indicator Light, Red, 24V (22NY44)
- DAYTON Raised Indicator Light, 12mm, 120V, Red (22NY93)
- DAYTON Miniature Indicator Light, Amber, 120V (22NY59)
- DAYTON Raised Indicator Light, 22mm, 240V, Red (22NZ11)
- EATON IndicatorLight, Illuminated, White, 22mm (M22-L-W-230W)
- Dayton Switches