Shop All Indicator Lights
Dayton
Lamp Module and Contact Block, 1NO/1NC
Mfr # 30G185
Zoro # G4982494
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Lamp Type LED
- Contact Form 1NO/1NC
- Size 22 mm
- Lamp Module Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30G185
- Zoro # G4982494
- UPC # 190735244876
- Country of Origin India
- Category Indicator Lights
Dimensions
Size | 22 mm |
Compatible Panel Cutout Diameter | 22 mm |
Details
Item | Lamp Module and Contact Block |
Color | Red |
Lamp Type | LED |
Contact Form | 1NO/1NC |
Lamp Module Voltage | 120V AC |
For Use With | Plastic Operators |
Terminal Type | Screw |
NEMA Rating | 1, 12, 13, 2, 3, 4, 4X |
Standards | CE, CSA, IEC, UL Listed |
Lamp Color | Red |
Terminal Connection Type | Screw |
NEMA Enclosure Rating | 1, 12, 13, 2, 3, 4, 4X |
Compatible Product Type | Plastic Operators |
Includes Bulb | Bulb Included |
Description
Lamp Module and Contact Block, Color Red, Contact Form 1NO/1NC, For Use With Plastic Operators, Lamp Module Voltage 120V AC, Lamp Type LED, 22 mm, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, Terminal Type Screw, Standards CE, CSA, IEC, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON External Thread Receptacle, 6, Female, 8A (1R6004A20A120)
- REMINGTON INDUSTRIES 28 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Black, 0.0126" Diameter, UL1007, 300 Volts (28UL1007STRBLA25)
- ZORO SELECT Clamp, w/oCushion, Galv, Dia 7/8 In, Pk50 (CO1409Z1)
- HUBBELL Flanged Receptacle, 20 A Amps, 125V AC, Panel Mount, Single Outlet, 5-20R, White (HBL5379C)
- DAYTON Pilot Light, LED, 22mm, 24VAC/DC, GR, Plastic (30G209)
- DAYTON Lamp Module and Contact Block, 22mm, 2NO (30G168)
- DAYTON Lamp Module and Contact Block, 22mm, 2NO (30G195)
- DAYTON Raised Indicator Light, Green, 120V (22NY51)
- DAYTON Raised Indicator Light, 22mm, 120V, Blue (22NZ07)
- DAYTON Flush Indicator Light, Red, 24V (22NY44)
- SCHNEIDER ELECTRIC Pilot Light, LED, Green, 22mm, 24VAC/DC (XB5AVB3)
- Dayton Push Buttons & Indicators