Shop All Indicator Lights
Dayton
Lamp Module and Contact Block, 1NO/1NC
Mfr # 30G156
Zoro # G4986807
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Plastic Operators
- Size 22 mm
- Lamp Type LED
- Contact Form 1NO/1NC
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 30G156
- Zoro # G4986807
- UPC # 190735244586
- Country of Origin India
- Category Indicator Lights
Dimensions
Size | 22 mm |
Compatible Panel Cutout Diameter | 22 mm |
Details
Item | Lamp Module and Contact Block |
For Use With | Plastic Operators |
Lamp Type | LED |
Contact Form | 1NO/1NC |
Color | Red |
Lamp Module Voltage | 24V AC/DC |
Standards | CE, CSA, IEC, UL Listed |
NEMA Rating | 1, 12, 13, 2, 3, 4, 4X |
Terminal Type | Screw |
Includes Bulb | Bulb Included |
NEMA Enclosure Rating | 1, 12, 13, 2, 3, 4, 4X |
Terminal Connection Type | Screw |
Lamp Color | Red |
Compatible Product Type | Plastic Operators |
Description
Lamp Module and Contact Block, Color Red, Contact Form 1NO/1NC, For Use With Plastic Operators, Lamp Module Voltage 24V AC/DC, Lamp Type LED, 22 mm, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, Terminal Type Screw, Standards CE, CSA, IEC, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wallplate 1G Blank Ss (0SL13-000)
- ECLIPSE TOOLS Wire Ferrule, Red, 18 AWG, 6mm ba, PK500 (701-132)
- SQUARE D Miniature Circuit Breaker, QO Series 70A, 2 Pole, 120/240V AC (QO2701021)
- EATON WIRING DEVICES Swtch 2Tog 1P Ivy 15A 120/277V (271V-BOX)
- DAYTON Raised Indicator Light, 12mm, 24V, Green (22NY89)
- DAYTON Raised Indicator Light, 22mm, 24V, White (22NY99)
- DAYTON Pilot Light, LED, 120VAC, 30mm, Chrome, RD (30G417)
- DAYTON PilotLight, LED, 120VAC/DC, 30mm, Plastic, RD (30G403)
- DAYTON Pilot Light, LED, 24VAC/DC, 30mm, Chrome, GR (30G408)
- DAYTON Flush Indicator Light, Red, 120V (22NY49)
- DAYTON Pilot Light, LED, 24V, 30mm, Chrome, GR (30G383)
- Dayton Push Buttons & Indicators