Shop All Indicator Lights
Dayton
Lamp Module and Contact Block, 1NO/1NC
Mfr # 30G155
Zoro # G5022044
product price: $14.09
/ea
$14.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- For Use With Plastic Operators
- Lamp Type LED
- Contact Form 1NO/1NC
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30G155
- Zoro # G5022044
- UPC # 190735244579
- Country of Origin India
- Category Indicator Lights
Dimensions
Size | 22 mm |
Compatible Panel Cutout Diameter | 22 mm |
Details
Item | Lamp Module and Contact Block |
For Use With | Plastic Operators |
Lamp Type | LED |
Contact Form | 1NO/1NC |
Color | Green |
Lamp Module Voltage | 24V AC/DC |
NEMA Rating | 1, 12, 13, 2, 3, 4, 4X |
Standards | CE, CSA, IEC, UL Listed |
Terminal Type | Screw |
Terminal Connection Type | Screw |
Compatible Product Type | Plastic Operators |
Includes Bulb | Bulb Included |
NEMA Enclosure Rating | 1, 12, 13, 2, 3, 4, 4X |
Lamp Color | Green |
Description
Lamp Module and Contact Block, Color Green, Contact Form 1NO/1NC, For Use With Plastic Operators, Lamp Module Voltage 24V AC/DC, Lamp Type LED, 22 mm, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, Terminal Type Screw, Standards CE, CSA, IEC, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin and Sleeve Receptacle, Blue, 10 HP (BRY5100R9W)
- GARDNER BENDER Toggle Switch, SPDT, 20A, 125VAC, On/Off/On (GSW-117)
- CRYDOM Solid State Relay, 3.5 to 32VDC, 40A (D1D40)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 480 V AC, 80 A, Reversing: No (LC1D80T6)
- DAYTON Flush Indicator Light, 8mm, 12V, Red (22NY72)
- DAYTON Lamp Module and Contact Block, 22mm, 1NO (30G182)
- DAYTON Raised Indicator Light, 22mm, 24V Amber (22NZ03)
- DAYTON Raised Indicator Light, Red, 24V (22NY42)
- DAYTON Pilot Light, LED, 22mm, 24VAC/DC, WH, Plastic (30G208)
- DAYTON Raised Indicator Light, 12mm, 120V, Red (22NY93)
- SCHNEIDER ELECTRIC Monolithic pilot light, Harmony XB7, plastic, green, 22mm, integral LED, 230...240V AC (XB7EV03MP)
- Dayton Indicator Lights