Shop All Furnace and Heater Parts
Dayton
Knob
Mfr # 3301-2030-001
Zoro # G5251985
product price: $7.49
/ea
Not eligible for select promotions
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Wall Heaters
- For Use With Mfr. Model Number FZL, LFK, LSH, VFK
- Fits Brand Berko, Fahrenheat, Qmark
- Product Type Knob
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3301-2030-001
- Zoro # G5251985
- UPC # 190735187364
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Promotion Restriction | Not eligible for promotion |
Item | KNOB |
For Use With | Wall Heaters |
For Use With Mfr. Model Number | FZL, LFK, LSH, VFK |
Fits Brand | Berko, Fahrenheat, Qmark |
Product Type | Knob |
Description
Knob, For Use With Grainger Item Number 3UG55, 3UG56, 3UG57, For Use With Mfr. Model Number FZL, LFK, LSH, VFK, Fits Brand Berko, Fahrenheat, Qmark, For Use With Wall Heaters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFRATECH $SPEED DRY w/INFRARED HEATR (WATERBORNE (IF15-1015)
- KOCH FILTER Fiberglass Filter, NH, MERV14, 24"x24"x12" (112-600-001)
- TJERNLUND PRODUCTS Motor (950-1022)
- DURAVENT 7" BVENT High Wind Cap (7BVVTH)
- DAYTON Fuel Line (3740005800)
- DAYTON Rotor Kit (SP-KFA1022)
- DAYTON Thermocouple (1130/1396-210)
- DAYTON Aluminum (20-023-0002)
- DAYTON Steel/pVc (20-013-0001)
- DAYTON Knob (3301-2020-006)
- BRAY Linkage Assembly Dc24 - 44 (ST-MTG-1/DC44)
- Dayton Furnace and Heater Parts