Shop All Range Hoods
Dayton
Kitchen Exhaust Hood, 96 In
Mfr # 6KWK9
Zoro # G2125938
product price: $3,146.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,146.99
Free 30-Day Returns
Key Features
- Height (In.) 24"
- Width (In.) 96"
- Depth (In.) 54"
- Commercial / Residential Commercial
- Includes Aluminum Baffle Grease Filters, 1/2 Pint Grease Cup, Integral 3" Airspace for Limited Combustible Clearance, Hanger Brackets and Exhaust Collars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6KWK9
- Zoro # G2125938
- UPC # 190735367155
- Country of Origin United States
- Category Range Hoods
Dimensions
Height (In.) | 24" |
Width (In.) | 96" |
Depth (In.) | 54" |
Width | 54 in |
Length | 96 in |
Height | 24 in |
Overall Width | 54 in |
Overall Height | 24 in |
Duct Width | 12 in |
Duct Height | 12 in |
Overall Depth | 96 in |
Description
Commercial Kitchen Exhaust Hood, Airflow Capacity 2,400 cfm, Duct Collar Connection 12 in x 12 in; 12 in x 16 in; 12 in x 18 in, Material 430 Stainless Steel, Maximum Airflow Capacity 2,400 cfm, Number of Light Fixtures 3, Overall Depth 96 in, Overall Height 24 in, Overall Width 54 in, Hood Style Canopy Type I, Duct Height 12 in, Duct Width 12 in, Exhaust Application Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUTLER INDUSTRIES Chain Master Link No 41 (22271-0004)
- HATCO Lamp - Ptfe120V, 60W For - Part# Ht2.30.265.00 (HT2.30.265.00)
- GE Dishwasher Counter Mounting Bracket Kit (WX13X10001)
- STAR MANUFACTURING Thermostat Sp, 1/4 X 8-1/2, 24 (WS-57410)
- DAYTON Kitchen Exhaust Hood, 72 In (6KWK8)
- DAYTON Digital Temperature Interlock Sensor (48C177)
- DAYTON Commercial Kitchen Exhaust Hood, SS, 48 in (20UD07)
- DAYTON Commercial Kitchen Exhaust Hood, SS, 60 in (20UD06)
- DAYTON Digital Temperature Interlock (48C175)
- DAYTON Temperature Interlock Sensor, SS (6KWL9)
- BROAN-NUTONE Broan LB36SS 36 in. Optional Box Liner in Stainless Steel (LB36SS)
- Dayton Range Hoods