Shop All Joystick Operators
Dayton
Joystick Operator, 30mm, 4 Dir, Momentary
Mfr # 30G490
Zoro # G4986791
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Number of Directions 4
- Contact Form Not Included
- Contact Rating Not Included
- Joystick Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30G490
- Zoro # G4986791
- UPC # 190735247884
- Country of Origin China
- Category Joystick Operators
Dimensions
Size | 30 mm |
Overall Height | 1.18 in |
Panel Cutout Diameter | 30 mm |
Details
Item | Joystick |
Number of Directions | 4 |
Contact Form | Not Included |
Contact Rating | Not Included |
Joystick Material | Metal |
Action | Momentary |
NEMA Rating | 4,13 |
Latching / Non-Latching | Non-Latching |
Direction of Operation | Vertical and Horizontal |
NEMA Contact Rating Designation | Not Included |
Standards | CE, CSA, UL Listed |
Bezel | Metal |
IP Rating | Not Rated |
Number of Positions | 4 |
Bezel Material | Metal |
Switch Action | Momentary |
NEMA Enclosure Rating | 13, 4 |
Latch Type | Non-Latching |
Description
Joystick, 30 mm, Number of Directions 4, Not Included Contact Form, Contact Rating Not Included, NEMA Contact Rating Designation Not Included, Joystick Material Metal, Bezel Metal, Non-Latching, Vertical and Horizontal Direction of Operation, Action Momentary, NEMA Rating 4,13, IP Rating Not Rated, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 1 Spaces, 30A, 120/240V, Fixed Main Lug, 1 Phase (QO1L30S)
- OMRON Socket, 10 Pin, DIN Rail, 24V, 6A (P7SA-10F-ND DC24)
- HUBBELL PREMISE WIRING Cable Routing Spool without screw (HPW66SPLA)
- NVENT HOFFMAN Concept Swing-Out Panels, Fits 24.00x24 (CSPB2424)
- SCHNEIDER ELECTRIC Head for joystick controller, Harmony XB4, black metal, 22mm, 4 directions, stay put (ZD4PA14)
- SCHNEIDER ELECTRIC Joystick Operator, 22mm, 2 Dir, Momentary (XD4PA22)
- SCHNEIDER ELECTRIC Joystick Operator, 22mm, 4 Dir, Momentary (XD4PA24)
- SCHNEIDER ELECTRIC Joystick, 30 mm, 4 Positions, Metal (9001K35H42)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Momentary (9001K70H7)
- SCHNEIDER ELECTRIC Joystick Operator, 22mm, 4 Dir, Maintained (XD4PA14)
- SCHNEIDER ELECTRIC Head for joystick controller, Harmony XB5, XDA, plastic, 22 mm, 4 directions, spring return, 1NO (ZD5PA24)
- Dayton Joystick Operators