Shop All Material Handling Equipment Replacement Parts
Dayton
Jib Crane Label Kit, For Use With 7HU59
Mfr # 28CH78
Zoro # G2854455
product price: $15.65
/ea
Sold in multiples of 2 for $31.30
$31.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 Product Nameplate, 1 Instruction, 2 Capacity Labels and 3 Warning Labels
- For Use With Mfr. Model Number 7HU59
- Type Label
- For Use With Jib Crane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 28CH78
- Zoro # G2854455
- UPC # 190735212080
- Country of Origin China
- Category Material Handling Equipment Replacement Parts
Details
Item | Jib Crane Label Kit |
Includes | 1 Product Nameplate, 1 Instruction, 2 Capacity Labels and 3 Warning Labels |
For Use With Mfr. Model Number | 7HU59 |
Type | Label |
For Use With | Jib Crane |
Description
Jib Crane Label Kit, Includes 1 Product Nameplate, 1 Instruction, 2 Capacity Labels and 3 Warning Labels, For Use With Grainger Item Number 7HU59, Type Label, For Use With Jib Crane
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 10 ft Fiberglass Twin Stepladder, 375 lb Capacity (FM1410HD)
- TRI-ARC 182 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (KDSR114246-XR)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 15 ft. Lft (TCS500C-15)
- DEWALT 6 ft Fiberglass Stepladder, 250 lb Capacity (DXL3110-06)
- DAYTON Chain (MH2MPT302G)
- DAYTON Release Valve Kit (803-37A)
- DAYTON Axle Lock Washer (G1-3-01-AW)
- DAYTON Oil Plug Kit (MH2LEB432G)
- DAYTON Pressure Relief Valve Kit (46-39)
- DAYTON Pin, roller (97-111)
- CM Snap Ring (35766)
- Dayton