Shop All Material Handling Equipment Replacement Parts
Dayton
Jib Crane Label Kit, For Use With 7HU57
Mfr # 28CH76
Zoro # G2854461
product price: $3.39
/ea
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 7HU57
- Type Label
- For Use With Jib Crane
- Includes 1 Product Nameplate, 1 Instruction, 2 Capacity Labels and 3 Warning Labels
- Shop By Closeouts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 28CH76
- Zoro # G2854461
- UPC # 190735212066
- Country of Origin China
- Category Material Handling Equipment Replacement Parts
Details
For Use With Mfr. Model Number | 7HU57 |
Type | Label |
For Use With | Jib Crane |
Item | Jib Crane Label Kit |
Includes | 1 Product Nameplate, 1 Instruction, 2 Capacity Labels and 3 Warning Labels |
Shop By | Closeouts |
Description
Jib Crane Label Kit, Includes 1 Product Nameplate, 1 Instruction, 2 Capacity Labels and 3 Warning Labels, For Use With Grainger Item Number 7HU57, Type Label, For Use With Jib Crane
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Kawasaki Mule Winch Mount (15121)
- PARTNERS BRAND Polypropylene Tying Twine, 1-Ply, 145 lb, White, 8500'/Case (TWT850)
- DAYTON Slip Hook, Carbon Steel, Eye, 15000 lb. (2YPD2)
- GLOBAL INDUSTRIAL Pallet Jack, 5500-Lb. Capacity Pallet Truck - 27W x 48L Forks (334475)
- DAYTON Oiler/Grease Fitting (97-15)
- DAYTON Hydraulic Pump, 13-49/64"Hx5-29/32"L (493X20)
- DAYTON Air Spring (MH21XU8258G)
- DAYTON Cross Slotted Screw (EW-72)
- DAYTON Lowering Rod And Cable Assembly (803-1A)
- DAYTON Rocker Arm Shaft Kit (MH2LEB805)
- TIE DOWN ENGINEERING Adjustable Wall Brace (48580)
- Dayton