Shop All Jaw Type Spiders
Dayton
Jaw Coupling Insert, L190, Hytrel
Mfr # 29HZ19
Zoro # G6171566
product price: $87.55
/ea
Free Shipping & Returns
$87.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L190
- Material - Spiders Hytrel
- Rated Torque 4,680 in-lb
- Max. RPM 9,000 RPM
- HP Rating @ 100 RPM 7.42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 29HZ19
- Zoro # G6171566
- UPC # 190735215425
- Country of Origin China
- Category Jaw Type Spiders
Dimensions
Size - Jaw Couplings | L190 |
Shaft Dia. Range (In.) | 3/4 to 2-1/8 |
Coupling Size | L190 |
Width (In.) | 4.469 in |
Height (In.) | 4.469 in |
Length (In.) | 0.866 in |
Outside Diameter | 4 15/32 in |
Spider Width | 0.88 in |
Description
Hytrel Spider Insert, Coupling Size L190, Outside Diameter 4 15/32 in, System of Measurement Inch, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 7.4 hp, Spider Material Hytrel, Maximum Torque 4,680 in-lb, Parallel Misalignment 0.015 in, Durometer Hardness 55D, Axial Motion 0.02 mm, Angular Misalignment 0.5 Degrees , For Minimum Hub Bore 3/4 in, Application Close Coupling L-Type, Color Tan, Compatible Hub Manufacturer Part Number L190, Fail Safe Yes, For Maximum Hub Bore 2 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Cross Bar, 3/8" For PV2412 Bearing Heater (PV 3/8)
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3R5V97 (3R5V97)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.5 inch OD (1VP65x1-3/8)
- TRITAN Pillow Block Bearing, Ball, 65mm Bore (UCP213-65MM)
- DAYTON Jaw Coupling Insert, L150, Buna N (29HZ05)
- DAYTON Jaw Coupling Insert, L075, Buna N (29HZ11)
- DAYTON Jaw Coupling Insert, L050, Buna N (29HZ10)
- DAYTON Jaw Coupling Insert, L099/L100, Buna N (29HZ07)
- DAYTON Jaw Coupling Insert, L070, Buna N (29HZ09)
- DAYTON Jaw Coupling Insert, L090/L095, Hytrel (29HZ18)
- BOSTON GEAR Coupling, Poly Insert (XFCA30)
- Dayton Jaw Type Spiders