Shop All Jaw Type Spiders
Dayton
Jaw Coupling Insert, L190, Buna N
Mfr # 29HZ06
Zoro # G6128001
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L190
- Material - Spiders Buna N
- Rated Torque 1,702 in-lb
- Max. RPM 5,000 RPM
- HP Rating @ 100 RPM 2.70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 29HZ06
- Zoro # G6128001
- UPC # 190735215296
- Country of Origin China
- Category Jaw Type Spiders
Dimensions
Size - Jaw Couplings | L190 |
Coupling Size | L190 |
Shaft Dia. Range (In.) | 3/4 to 2-1/8 |
Height (In.) | 4.469 in |
Width (In.) | 4.469 in |
Length (In.) | 0.866 in |
Outside Diameter | 4 15/32 in |
Spider Width | 0.88 in |
Description
Buna N Spider Insert, Coupling Size L190, Outside Diameter 4 15/32 in, System of Measurement Inch, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 2.7 hp, Spider Material Buna-N, Maximum Torque 1,728 in-lb, Parallel Misalignment 0.015 in, Durometer Hardness 80A, Axial Motion 0.015 mm, Angular Misalignment 1 Degrees , Application Close Coupling L-Type, Color Black, Compatible Hub Manufacturer Part Number L190, Fail Safe Yes, For Misalignment Type Angular, Parallel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/2" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB05030-15-11)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Male O-Ring Boss X 3/8" Male Pipe, Straight (6401-06-06-O)
- PARKER Connector, Zinc Pltd Steel, MxORFS, 1/2In (8 FLO-S)
- B B MANUFACTURING 172-2P-06, Timing Belt, Neoprene, Fiberglass (172-2P-06)
- DAYTON Jaw Coupling Insert, L110, Buna N (29HZ12)
- DAYTON Jaw Coupling Insert, L150, Buna N (29HZ05)
- DAYTON Jaw Coupling Insert, L150, Hytrel (29HZ13)
- DAYTON Jaw Coupling Insert, L099/L100, Buna N (29HZ07)
- DAYTON Jaw Coupling Insert, L090/L095, Hytrel (29HZ18)
- DAYTON Buna N Spider Insert, L090/L095 Coupling Size, 2 3/32 in Outside Dia, Inch, 0.23 hp (29HZ08)
- TB WOODS L-Jaw Coupling Insert, L090/L095, Hytrel (L090H)
- Dayton Couplings, Collars, & Adapters