Shop All Jaw Type Spiders
Dayton
Jaw Coupling Insert, L150, Hytrel
Mfr # 29HZ13
Zoro # G6138413
product price: $77.25
/ea
Free Shipping & Returns
$77.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L150
- Material - Spiders Hytrel
- Rated Torque 3,708 in-lb
- Max. RPM 5,000 RPM
- HP Rating @ 100 RPM 5.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 29HZ13
- Zoro # G6138413
- UPC # 190735215364
- Country of Origin China
- Category Jaw Type Spiders
Dimensions
Size - Jaw Couplings | L150 |
Shaft Dia. Range (In.) | 5/8 to 1-7/8 |
Coupling Size | L150 |
Height (In.) | 1.063 in |
Length (In.) | 0.433 in |
Width (In.) | 1.063 in |
Outside Diameter | 3 47/64 in |
Spider Width | 0.88 in |
Description
Hytrel Spider Insert, Coupling Size L150, Outside Diameter 3 47/64 in, System of Measurement Inch, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 5.9 hp, Spider Material Hytrel, Maximum Torque 3,708 in-lb, Parallel Misalignment 0.015 in, Durometer Hardness 55D, Axial Motion 0.02 mm, Angular Misalignment 0.5 Degrees , For Minimum Hub Bore 5/8 in, Application Close Coupling L-Type, Color Tan, Compatible Hub Manufacturer Part Number L150, Fail Safe Yes, For Maximum Hub Bore 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYON Stencil Ink, 16 Oz, Yellow, Waterproof (SC3127000)
- LENZ Externally-Mounted NPT Tank Strainers (Bypass): 8.2 in. Overall Length, 1 1/2 NPT MALE (221275)
- GATES Hydraulic Adapter-Sae To Sae, G60490-0806 (G60490-0806)
- RUSTLICK Coolant, 5 gal, Bucket (76305)
- DAYTON Jaw Coupling Insert, L075, Buna N (29HZ11)
- DAYTON Jaw Coupling Insert, L110, Hytrel (29HZ14)
- DAYTON Jaw Coupling Insert, L110, Buna N (29HZ12)
- DAYTON Jaw Coupling Insert, L075, Hytrel (29HZ17)
- DAYTON Jaw Coupling Insert, L070, Hytrel (29HZ16)
- DAYTON Jaw Coupling Insert, L090/L095, Hytrel (29HZ18)
- TB WOODS L-Jaw Coupling Insert, L225, Hytrel (L225H)
- Dayton Jaw Type Spiders