Shop All Jaw Type Spiders
Dayton
Jaw Coupling Insert, L150, Buna N
Mfr # 29HZ05
Zoro # G6218134
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L150
- Material - Spiders Buna N
- Rated Torque 1,260 in-lb
- Max. RPM 5,000 RPM
- HP Rating @ 100 RPM 1.99
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 29HZ05
- Zoro # G6218134
- UPC # 190735215289
- Country of Origin China
- Category Jaw Type Spiders
Dimensions
Size - Jaw Couplings | L150 |
Length (In.) | 0.866 in |
Coupling Size | L150 |
Shaft Dia. Range (In.) | 5/8 to 1-7/8 |
Width (In.) | 3.732 in |
Height (In.) | 3.732 in |
Spider Width | 0.88 in |
Outside Diameter | 3 47/64 in |
Description
Buna N Spider Insert, Coupling Size L150, Outside Diameter 3 47/64 in, System of Measurement Inch, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 2.0 hp, Spider Material Buna-N, Maximum Torque 1,240 in-lb, Parallel Misalignment 0.015 in, Durometer Hardness 80A, Axial Motion 0.015 mm, Angular Misalignment 1 Degrees , Application Close Coupling L-Type, Color Black, Compatible Hub Manufacturer Part Number L150, Fail Safe Yes, For Misalignment Type Angular, Parallel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO F2CM-BS-062 Flange Mount Bearing (2 Bolt) (F2CM-BS-062)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-752-12FP-E5)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 8.25" OD (AK8478)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 35 Chain , 20 Teeth, Ball Bearing, 5/8" Bore (B3520H)
- DAYTON Jaw Coupling Insert, L075, Buna N (29HZ11)
- DAYTON Buna N Spider Insert, L090/L095 Coupling Size, 2 3/32 in Outside Dia, Inch, 0.23 hp (29HZ08)
- DAYTON Jaw Coupling Insert, L050, Buna N (29HZ10)
- DAYTON Jaw Coupling Insert, L190, Hytrel (29HZ19)
- DAYTON Jaw Coupling Insert, L110, Buna N (29HZ12)
- DAYTON Jaw Coupling Insert, L099/L100, Buna N (29HZ07)
- TB WOODS L-Jaw Coupling Insert, L070, Urethane (L070U)
- Dayton Couplings, Collars, & Adapters