Shop All Jaw Type Spiders
Dayton
Jaw Coupling Insert, L110, Hytrel
Mfr # 29HZ14
Zoro # G6208447
product price: $50.45
/ea
$50.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L110
- Material - Spiders Hytrel
- Rated Torque 2,268 in-lb
- Max. RPM 5,000 RPM
- HP Rating @ 100 RPM 3.59
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 29HZ14
- Zoro # G6208447
- UPC # 190735215371
- Country of Origin China
- Category Jaw Type Spiders
Dimensions
Size - Jaw Couplings | L110 |
Length (In.) | 0.748 in |
Coupling Size | L110 |
Shaft Dia. Range (In.) | 5/8 to 1-5/8 |
Width (In.) | 3.287 in |
Height (In.) | 3.287 in |
Outside Diameter | 3 19/64 in |
Spider Width | 0.74 in |
Description
Hytrel Spider Insert, Coupling Size L110, Outside Diameter 3 19/64 in, System of Measurement Inch, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 3.6 hp, Spider Material Hytrel, Maximum Torque 2,268 in-lb, Parallel Misalignment 0.015 in, Durometer Hardness 55D, Axial Motion 0.02 mm, Angular Misalignment 0.5 Degrees , For Minimum Hub Bore 5/8 in, Application Close Coupling L-Type, Color Tan, Compatible Hub Manufacturer Part Number L110, Fail Safe Yes, For Maximum Hub Bore 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP GTN-3 TiN Coated Cut-Off & Grooving Carbide Insert (6024-2003)
- D&D Timing Belt, 5M, 15 x 315mm PL, T63 (315-5M-15)
- FASCO Motor, 1/16 HP, OEM Replacement Brand: Heatcraft Replacement For: 25308601 (D1122)
- SPEEDAIRE Air Tank, Stationary, 200 PSI, 240 Gal, Vert (6CJL3)
- DAYTON Jaw Coupling Insert, L075, Hytrel (29HZ17)
- DAYTON Jaw Coupling Insert, L150, Hytrel (29HZ13)
- DAYTON Jaw Coupling Insert, L190, Hytrel (29HZ19)
- DAYTON Jaw Coupling Insert, L150, Buna N (29HZ05)
- DAYTON Jaw Coupling Insert, L090/L095, Hytrel (29HZ18)
- DAYTON Jaw Coupling Insert, L050, Buna N (29HZ10)
- DODGE Couplings/Flex Clutch, Rubber Element For Jaw Coupling, Bore Dia, Bore Length, (L099-100N)
- Dayton Couplings, Collars, & Adapters