Shop All Jaw Type Spiders
Dayton
Jaw Coupling Insert, L110, Buna N
Mfr # 29HZ12
Zoro # G6216865
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L110
- Material - Spiders Buna N
- Rated Torque 788 in-lb
- Max. RPM 5,000 RPM
- HP Rating @ 100 RPM 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 29HZ12
- Zoro # G6216865
- UPC # 190735215357
- Country of Origin China
- Category Jaw Type Spiders
Dimensions
Size - Jaw Couplings | L110 |
Width (In.) | 3.287 in |
Coupling Size | L110 |
Length (In.) | 0.748 in |
Shaft Dia. Range (In.) | 5/8 to 1-5/8 |
Height (In.) | 3.287 in |
Outside Diameter | 3 19/64 in |
Spider Width | 0.74 in |
Description
Buna N Spider Insert, Coupling Size L110, Outside Diameter 3 19/64 in, System of Measurement Inch, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 1.3 hp, Spider Material Buna-N, Maximum Torque 792 in-lb, Parallel Misalignment 0.015 in, Durometer Hardness 80A, Axial Motion 0.015 mm, Angular Misalignment 1 Degrees , Application Close Coupling L-Type, Color Black, Compatible Hub Manufacturer Part Number L110, Fail Safe Yes, For Misalignment Type Angular, Parallel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 4 Beam, Bore 3/8x3/8 In (PSR16-6-6-A)
- D&D 150" Outside Length, 2/3" Top Width, 1 Ribs (B147)
- FESTO Stem Actuated Valve V-3-M5 (V-3-M5)
- NB Ball Spline Nut, 10 mm Bore Dia x 33 mm L (SSP 10)
- DAYTON Jaw Coupling Insert, L150, Buna N (29HZ05)
- DAYTON Jaw Coupling Insert, L150, Hytrel (29HZ13)
- DAYTON Jaw Coupling Insert, L099/L100, Buna N (29HZ07)
- DAYTON Jaw Coupling Insert, L070, Buna N (29HZ09)
- DAYTON Jaw Coupling Insert, L190, Hytrel (29HZ19)
- DAYTON Jaw Coupling Insert, L190, Buna N (29HZ06)
- BOSTON GEAR Coupling, Bronze Insert (XFCBB20)
- Dayton Couplings, Collars, & Adapters