Shop All Jaw Type Spiders
Dayton
Jaw Coupling Insert, L099/L100, Hytrel
Mfr # 29HZ15
Zoro # G6112057
product price: $43.75
/ea
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L099/L100
- Material - Spiders Hytrel
- Rated Torque 1,134 in-lb
- Max. RPM 7,000 RPM
- HP Rating @ 100 RPM 1.36/1.80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 29HZ15
- Zoro # G6112057
- UPC # 190735215388
- Country of Origin China
- Category Jaw Type Spiders
Dimensions
Size - Jaw Couplings | L099/L100 |
Shaft Dia. Range (In.) | 7/16 to 1-3/8 |
Length (In.) | 0.63 in |
Width (In.) | 2.52 in |
Height (In.) | 2.52 in |
Coupling Size | L099, L100 |
Outside Diameter | 2 33/64 in |
Spider Width | 0.61 in |
Description
Hytrel Spider Insert, Coupling Size L099, L100, Outside Diameter 2 33/64 in, System of Measurement Inch, Maximum Speed 7,000 RPM, Horsepower @ 100 RPM 1.25 hp, Spider Material Hytrel, Maximum Torque 0.694885361 in-lb, Parallel Misalignment 0.015 in, Durometer Hardness 55D, Axial Motion 0.02 mm, Angular Misalignment 0.5 Degrees , For Minimum Hub Bore 7/16 in, Application Close Coupling L-Type, Color Tan, Compatible Hub Manufacturer Part Number L099, L100, Fail Safe Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON A77 V-Belt, 79" Outside Length, 1/2" Top Width, 1 Ribs (6L186)
- SKF Angular Contact Bearing, 17mm, O.D. 40mm (7203 BECBP)
- TRITAN Yoke Roller, Crowned Head, 1-1/8" L (CCYR 1 1/8S)
- POWERDRIVE Sheave, 7/8" Bore, 2.50" O.D. (BK25-7/8)
- DAYTON Jaw Coupling Insert, L190, Buna N (29HZ06)
- DAYTON Jaw Coupling Insert, L110, Hytrel (29HZ14)
- DAYTON Jaw Coupling Insert, L075, Buna N (29HZ11)
- DAYTON Jaw Coupling Insert, L050, Buna N (29HZ10)
- DAYTON Buna N Spider Insert, L090/L095 Coupling Size, 2 3/32 in Outside Dia, Inch, 0.23 hp (29HZ08)
- DAYTON Jaw Coupling Insert, L070, Hytrel (29HZ16)
- BOSTON GEAR Coupling, Rubber Insert (XFCR38)
- Dayton Jaw Type Spiders