Shop All Jaw Type Spiders
Dayton
Jaw Coupling Insert, L099/L100, Buna N
Mfr # 29HZ07
Zoro # G6080681
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L099/L100
- Material - Spiders Buna N
- Rated Torque 415 in-lb
- Max. RPM 7,000 RPM
- HP Rating @ 100 RPM 0.49/0.65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 29HZ07
- Zoro # G6080681
- UPC # 190735215302
- Country of Origin China
- Category Jaw Type Spiders
Dimensions
Size - Jaw Couplings | L099/L100 |
Coupling Size | L099, L100 |
Shaft Dia. Range (In.) | 7/16 to 1-3/8 |
Length (In.) | 0.63 in |
Height (In.) | 2.52 in |
Width (In.) | 2.52 in |
Spider Width | 0.61 in |
Outside Diameter | 2 33/64 in |
Description
Buna N Spider Insert, Coupling Size L099, L100, Outside Diameter 2 33/64 in, System of Measurement Inch, Maximum Speed 7,000 RPM, Horsepower @ 100 RPM 0.50 hp, Spider Material Buna-N, Maximum Torque 0.757211538 in-lb, Parallel Misalignment 0.015 in, Durometer Hardness 80A, Axial Motion 0.015 mm, Angular Misalignment 1 Degrees , Application Close Coupling L-Type, Color Black, Compatible Hub Manufacturer Part Number L099, L100, Fail Safe Yes, For Misalignment Type Angular, Parallel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Nozzle, 3/8-Pk50 (59862)
- WEATHERHEAD Draincock 1/4In Pipe Thread (145)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 3/4 Bore Dia., 9 # of Teeth (50BS09H X 3/4)
- DODGE Type A1 Sheave, 7/16 to 2 in Taper-Lock Bore, 5.95 in OD, 2 Grooves (455587)
- DAYTON Buna N Spider Insert, L090/L095 Coupling Size, 2 3/32 in Outside Dia, Inch, 0.23 hp (29HZ08)
- DAYTON Jaw Coupling Insert, L075, Buna N (29HZ11)
- DAYTON Jaw Coupling Insert, L150, Hytrel (29HZ13)
- DAYTON Jaw Coupling Insert, L110, Hytrel (29HZ14)
- DAYTON Jaw Coupling Insert, L075, Hytrel (29HZ17)
- DAYTON Jaw Coupling Insert, L190, Buna N (29HZ06)
- TB WOODS L-Jaw Coupling Insert, L225, Urethane (L225U)
- Dayton Jaw Type Spiders