Shop All Jaw Type Spiders
Dayton
Jaw Coupling Insert, L075, Hytrel
Mfr # 29HZ17
Zoro # G6089806
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L075
- Material - Spiders Hytrel
- Rated Torque 227 in-lb
- Max. RPM 11,000 RPM
- HP Rating @ 100 RPM 0.36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 29HZ17
- Zoro # G6089806
- UPC # 190735215401
- Country of Origin China
- Category Jaw Type Spiders
Dimensions
Size - Jaw Couplings | L075 |
Width (In.) | 1.732 in |
Length (In.) | 0.441 in |
Shaft Dia. Range (In.) | 1/4 to 7/8 |
Coupling Size | L075 |
Height (In.) | 1.732 in |
Spider Width | 0.44 in |
Outside Diameter | 1 47/64 in |
Description
Hytrel Spider Insert, Coupling Size L075, Outside Diameter 1 47/64 in, System of Measurement Inch, Maximum Speed 11,000 RPM, Horsepower @ 100 RPM 0.36 hp, Spider Material Hytrel, Maximum Torque 227 in-lb, Parallel Misalignment 0.015 in, Durometer Hardness 55D, Axial Motion 0.02 mm, Angular Misalignment 0.5 Degrees , For Minimum Hub Bore 1/4 in, Application Close Coupling L-Type, Color Tan, Compatible Hub Manufacturer Part Number L075, Fail Safe Yes, For Maximum Hub Bore 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Lft-Sc-100-Nl, Two-Bolt Flange (Light Duty), Non-Expansion, Alloy, 1 In Bore Dia. (124665)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932674Q, Pressure Line, 3 micron, Outside-In (MF0059467)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG535, Return Line, 15 micron, Outside-In (MF0585770)
- MITSUBOSHI Maxstar Wedge V-Belt 5V Type, 5/8" x 118" (5V1180)
- DAYTON Jaw Coupling Insert, L075, Buna N (29HZ11)
- DAYTON Jaw Coupling Insert, L070, Hytrel (29HZ16)
- DAYTON Buna N Spider Insert, L090/L095 Coupling Size, 2 3/32 in Outside Dia, Inch, 0.23 hp (29HZ08)
- DAYTON Jaw Coupling Insert, L190, Hytrel (29HZ19)
- DAYTON Jaw Coupling Insert, L099/L100, Hytrel (29HZ15)
- DAYTON Jaw Coupling Insert, L110, Hytrel (29HZ14)
- TB WOODS L-Jaw Coupling Insert, L070, Urethane (L070U)
- Dayton Jaw Type Spiders