Shop All Jaw Type Spiders
Dayton
Jaw Coupling Insert, L075, Buna N
Mfr # 29HZ11
Zoro # G6166806
product price: $6.09
/ea
$6.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L075
- Material - Spiders Buna N
- Rated Torque 90 in-lb
- Max. RPM 11,000 RPM
- HP Rating @ 100 RPM 0.14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 29HZ11
- Zoro # G6166806
- UPC # 190735215340
- Country of Origin China
- Category Jaw Type Spiders
Dimensions
Size - Jaw Couplings | L075 |
Shaft Dia. Range (In.) | 1/4 to 7/8 |
Coupling Size | L075 |
Height (In.) | 1.732 in |
Length (In.) | 0.441 in |
Width (In.) | 1.732 in |
Spider Width | 0.44 in |
Outside Diameter | 1 47/64 in |
Description
Buna N Spider Insert, Coupling Size L075, Outside Diameter 1 47/64 in, System of Measurement Inch, Maximum Speed 11,000 RPM, Horsepower @ 100 RPM 0.14 hp, Spider Material Buna-N, Maximum Torque 90 in-lb, Parallel Misalignment 0.015 in, Durometer Hardness 80A, Axial Motion 0.015 mm, Angular Misalignment 1 Degrees , Application Close Coupling L-Type, Color Black, Compatible Hub Manufacturer Part Number L075, Fail Safe Yes, For Misalignment Type Angular, Parallel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Tapered Roller Bearing <4 Od, Trb Single Cone <4 Od (639)
- SPEEDAIRE Straight Hose Clamp, 5/16 in Hose I.D, 1/4 in Thread (6AFL3)
- ZORO SELECT Clamp, Hose, 3/4 In Size (3LZ09)
- SKF Angular Contact Bearing, 50mm, O.D. 130mm (7410 BCBM)
- DAYTON Jaw Coupling Insert, L050, Buna N (29HZ10)
- DAYTON Buna N Spider Insert, L090/L095 Coupling Size, 2 3/32 in Outside Dia, Inch, 0.23 hp (29HZ08)
- DAYTON Jaw Coupling Insert, L075, Hytrel (29HZ17)
- DAYTON Jaw Coupling Insert, L070, Buna N (29HZ09)
- DAYTON Jaw Coupling Insert, L190, Hytrel (29HZ19)
- DAYTON Jaw Coupling Insert, L150, Buna N (29HZ05)
- TB WOODS L-Jaw Coupling Insert, L225, Buna N (L225N)
- Dayton Couplings, Collars, & Adapters