Shop All Jaw Type Spiders
Dayton
Jaw Coupling Insert, L070, Hytrel
Mfr # 29HZ16
Zoro # G6174095
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L070
- Material - Spiders Hytrel
- Rated Torque 114 in-lb
- Max. RPM 14,000 RPM
- HP Rating @ 100 RPM 0.18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 29HZ16
- Zoro # G6174095
- UPC # 190735215395
- Country of Origin China
- Category Jaw Type Spiders
Dimensions
Size - Jaw Couplings | L070 |
Length (In.) | 0.437 in |
Height (In.) | 1.339 in |
Width (In.) | 1.339 in |
Shaft Dia. Range (In.) | 1/4 to 3/4 |
Coupling Size | L070 |
Spider Width | 0.44 in |
Outside Diameter | 1 11/32 in |
Description
Hytrel Spider Insert, Coupling Size L070, Outside Diameter 1 11/32 in, System of Measurement Inch, Maximum Speed 14,000 RPM, Horsepower @ 100 RPM 0.18 hp, Spider Material Hytrel, Maximum Torque 114 in-lb, Parallel Misalignment 0.015 in, Durometer Hardness 55D, Axial Motion 0.02 mm, Angular Misalignment 0.5 Degrees , For Minimum Hub Bore 1/4 in, Application Close Coupling L-Type, Color Tan, Compatible Hub Manufacturer Part Number L070, Fail Safe Yes, For Maximum Hub Bore 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS 1-1/8" Fixed Bore 1 Groove Variable Pitch Pulley 5.35" OD (1VP56118)
- KOYO Needle Roller Brg, 3228, 2in Bore, Open (B-3228)
- CRC Multi-Purpose Lubricant, 9 Wt Oz (6006)
- PERMATEX Anti-Seize Lubricant 4Oz (80071)
- DAYTON Jaw Coupling Insert, L070, Buna N (29HZ09)
- DAYTON Jaw Coupling Insert, L090/L095, Hytrel (29HZ18)
- DAYTON Jaw Coupling Insert, L099/L100, Hytrel (29HZ15)
- DAYTON Jaw Coupling Insert, L075, Hytrel (29HZ17)
- DAYTON Jaw Coupling Insert, L150, Hytrel (29HZ13)
- DAYTON Buna N Spider Insert, L090/L095 Coupling Size, 2 3/32 in Outside Dia, Inch, 0.23 hp (29HZ08)
- BOSTON GEAR Coupling, Poly Insert (XFCA15)
- Dayton Couplings, Collars, & Adapters