Shop All Jaw Type Spiders
Dayton
Jaw Coupling Insert, L070, Buna N
Mfr # 29HZ09
Zoro # G6122121
product price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L070
- Material - Spiders Buna N
- Rated Torque 44 in-lb
- Max. RPM 14,000 RPM
- HP Rating @ 100 RPM 0.07
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 29HZ09
- Zoro # G6122121
- UPC # 190735215326
- Country of Origin China
- Category Jaw Type Spiders
Dimensions
Size - Jaw Couplings | L070 |
Height (In.) | 1.339 in |
Shaft Dia. Range (In.) | 1/4 to 3/4 |
Width (In.) | 1.339 in |
Coupling Size | L070 |
Length (In.) | 0.437 in |
Outside Diameter | 1 11/32 in |
Spider Width | 0.44 in |
Description
Buna N Spider Insert, Coupling Size L070, Outside Diameter 1 11/32 in, System of Measurement Inch, Maximum Speed 14,000 RPM, Horsepower @ 100 RPM 0.07 hp, Spider Material Buna-N, Maximum Torque 43 in-lb, Parallel Misalignment 0.015 in, Durometer Hardness 80A, Axial Motion 0.015 mm, Angular Misalignment 1 Degrees , Application Close Coupling L-Type, Color Black, Compatible Hub Manufacturer Part Number L070, Fail Safe Yes, For Misalignment Type Angular, Parallel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO PBPS-BL-075 Ball Bearing, Pressed Steel Housing, Self-Aligning, Standard (PBPS-BL-075)
- ARMOR-AIR Hose, Armor-Air, Reinforced PU, 3/8" ID x 500', Without, Clear Blue (PBH38CCB)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Brass Coupler x 3/8 Inch Barb (CH463B)
- COILHOSE PNEUMATICS PUR RIGID End 5/16"x1/4"MPT (AMPRM0504SR)
- DAYTON Jaw Coupling Insert, L050, Buna N (29HZ10)
- DAYTON Jaw Coupling Insert, L110, Hytrel (29HZ14)
- DAYTON Jaw Coupling Insert, L190, Buna N (29HZ06)
- DAYTON Jaw Coupling Insert, L099/L100, Buna N (29HZ07)
- DAYTON Jaw Coupling Insert, L090/L095, Hytrel (29HZ18)
- DAYTON Buna N Spider Insert, L090/L095 Coupling Size, 2 3/32 in Outside Dia, Inch, 0.23 hp (29HZ08)
- TB WOODS L-Jaw Coupling Insert, L070, Hytrel (L070H)
- Dayton Couplings, Collars, & Adapters