Shop All Jaw Type Spiders
Dayton
Jaw Coupling Insert, L050, Buna N
Mfr # 29HZ10
Zoro # G6230296
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L050
- Material - Spiders Buna N
- Rated Torque 26 in-lb
- Max. RPM 18,000 RPM
- HP Rating @ 100 RPM 0.04
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 29HZ10
- Zoro # G6230296
- UPC # 190735215333
- Country of Origin China
- Category Jaw Type Spiders
Dimensions
Size - Jaw Couplings | L050 |
Height (In.) | 1.063 in |
Length (In.) | 0.433 in |
Width (In.) | 1.063 in |
Shaft Dia. Range (In.) | 1/4 to 5/8 |
Coupling Size | L050 |
Outside Diameter | 1 1/16 in |
Spider Width | 0.42 in |
Description
Buna N Spider Insert, Coupling Size L050, Outside Diameter 1 1/16 in, System of Measurement Inch, Maximum Speed 18,000 RPM, Horsepower @ 100 RPM 0.04 hp, Spider Material Buna-N, Maximum Torque 26 in-lb, Parallel Misalignment 0.015 in, Durometer Hardness 80A, Axial Motion 0.015 mm, Angular Misalignment 1 Degrees , Application Close Coupling L-Type, Color Black, Compatible Hub Manufacturer Part Number L050, Fail Safe Yes, For Misalignment Type Angular, Parallel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Pool and Spa Pump Motor, Permanent Split Capacitor, 2 HP, 56Y Frame, 3,450 Nameplate RPM (B2855)
- PIX V-Belt, Cogged 5/8 X 96 (5VX960)
- PIX V-Belt, Cogged 5/8 X 66 (5VX660)
- CONTINENTAL CONTITECH 1/4" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-10-31)
- DAYTON Jaw Coupling Insert, L099/L100, Hytrel (29HZ15)
- DAYTON Jaw Coupling Insert, L190, Hytrel (29HZ19)
- DAYTON Jaw Coupling Insert, L190, Buna N (29HZ06)
- DAYTON Jaw Coupling Insert, L110, Buna N (29HZ12)
- DAYTON Jaw Coupling Insert, L075, Hytrel (29HZ17)
- DAYTON Jaw Coupling Insert, L070, Hytrel (29HZ16)
- TB WOODS L-Jaw Coupling Insert, L150, Urethane (L150U)
- Dayton Couplings, Collars, & Adapters