Shop All Jaw Type Couplings
Dayton
Jaw Coupling Hub, L190, Steel, 1-5/8"
Mfr # 29HY65
Zoro # G6198473
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L190
- Keyway Size Type 3/8 in x 3/16 in
- Material - Hubs Steel
- Outside Dia. 4.5 in
- Assembled Coupling Length 4.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 29HY65
- Zoro # G6198473
- UPC # 190735214893
- Country of Origin China
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L190 |
Bore Dia. | 1 5/8 in |
Keyway Size Type | 3/8 in x 3/16 in |
Outside Dia. | 4.5 in |
Assembled Coupling Length | 4.9 in |
Keyway Size | 3/8" x 3/16" |
Overall Length | 3.06 in |
Size | L190 |
Coupling Size | L190 |
Keyway Depth | 3/16 in |
Screw Thread Size | 7/16-14 UNC |
Keyway Width | 3/8 in |
Length through Bore | 1.9 in |
Outside Diameter | 4 1/2 in |
Coupling Overall Length | 5 1/4 in |
Hub Diameter | 4 in |
Bore Diameter | 1 5/8 in |
Maximum Bore Diameter | 2 1/8 in |
Description
Shaft Coupler Body, Coupling Size L190, Outside Diameter 4 1/2 in, Coupling Overall Length 5 1/4 in, System of Measurement Inch, Hub Material Carbon Steel, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 2.7 hp (Buna-N Spider), 7.44 hp (Hytrel Spider), Keyway Depth 3/16 in, Keyway Width 3/8 in, Bore Diameter 1 5/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Screw Thread Size 7/16-14 UNC, Hub Diameter 4 in, Hub Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 1 3/4 in Bore, 2 in Stroke, Round Body Single Acting (1.75PSR02.00)
- LDI INDUSTRIES Pump/Motor Adapter, SAE B, 182TC-256TC (1952)
- D&D Belt, VS, 0.875 x 47.1in OC (1422V466)
- FESTO Standards-Based Cylinder DSNU-12-80-P-A (DSNU-12-80-P-A)
- DAYTON Jaw Coupling Hub, L190, Steel, 1-7/8" (29HY66)
- DAYTON Jaw Coupling Hub, L190, Steel, 1" (29HY60)
- DAYTON Jaw Coupling Hub, L190, Steel, 1-1/8" (29HY61)
- DAYTON Jaw Coupling Hub, L050, Sintered Iron, 3/8" (29HY74)
- DAYTON Jaw Coupling Hub, L090, Sintered Iron, 5/8" (29HY85)
- DAYTON Jaw Coupling Hub, L150, Sinterd Iron, 1-3/8 (29HY52)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 38mm (L11038MM)
- Dayton Jaw Type Couplings