Shop All Jaw Type Couplings
Dayton
Jaw Coupling Hub, L190, Steel, 1"
Mfr # 29HY60
Zoro # G6096553
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L190
- Keyway Size Type 1/4 in x 1/8 in
- Material - Hubs Steel
- Outside Dia. 4.5 in
- Assembled Coupling Length 4.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 29HY60
- Zoro # G6096553
- UPC # 190735214848
- Country of Origin China
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L190 |
Bore Dia. | 1 in |
Keyway Size Type | 1/4 in x 1/8 in |
Outside Dia. | 4.5 in |
Assembled Coupling Length | 4.9 in |
Overall Length | 3.06 in |
Size | L190 |
Keyway Size | 1/4" x 1/8" |
Coupling Size | L190 |
Outside Diameter | 4 1/2 in |
Coupling Overall Length | 5 1/4 in |
Maximum Bore Diameter | 2 1/8 in |
Keyway Depth | 1/8 in |
Bore Diameter | 1 in |
Screw Thread Size | 7/16-14 UNC |
Keyway Width | 1/4 in |
Length through Bore | 1.9 in |
Hub Diameter | 4 in |
Description
Shaft Coupler Body, Coupling Size L190, Outside Diameter 4 1/2 in, Coupling Overall Length 5 1/4 in, System of Measurement Inch, Hub Material Carbon Steel, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 2.7 hp (Buna-N Spider), 7.44 hp (Hytrel Spider), Keyway Depth 1/8 in, Keyway Width 1/4 in, Bore Diameter 1 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Screw Thread Size 7/16-14 UNC, Hub Diameter 4 in, Hub Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS Radial SRB > 170 Mm <= 320 Mm (22220 ES TVPB)
- GLOBAL 1 1/8" X1 1/8" ID 2Pc Kw Clamp Coupling, Stl, Bo (G2SCC-112-112KW)
- ZORO SELECT Sleeve Bearing, 16 mm Bore, PTFE Steel (ZUSAB-PB-65)
- BESTORQ Kevlar V-Belt, 4L230LG (4L230LG)
- DAYTON Jaw Coupling Hub, L190, Steel, 1-1/2" (29HY64)
- DAYTON Jaw Coupling Hub, L190, Steel, 1-7/8" (29HY66)
- DAYTON Jaw Coupling Hub, L190, Steel, 1-1/8" (29HY61)
- DAYTON Jaw Coupling Hub, L110, Sinterd Iron, 1-3/8 (29HY71)
- DAYTON Jaw Coupling Hub, L070, Sintered Iron, 1/2" (29HY77)
- DAYTON Jaw Coupling Hub, L150, Sinterd Iron, 1-1/2 (29HY53)
- RULAND Jaw Coupling Hub, 5mm, Aluminum (MJS19-5-A)
- Dayton Couplings, Collars, & Adapters