Shop All Jaw Type Couplings
Dayton
Jaw Coupling Hub, L150, Sintered Iron, 7/8"
Mfr # 29HY49
Zoro # G6220252
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L150
- Keyway Size Type 3/16 in x 3/32 in
- Material - Hubs Sintered Iron
- Outside Dia. 3.75 in
- Assembled Coupling Length 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 29HY49
- Zoro # G6220252
- UPC # 190735214732
- Country of Origin China
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L150 |
Bore Dia. | 7/8 in |
Keyway Size Type | 3/16 in x 3/32 in |
Outside Dia. | 3.75 in |
Assembled Coupling Length | 4.5 in |
Overall Length | 2.69 in |
Size | L150 |
Keyway Size | 3/16" x 3/32" |
Coupling Size | L150 |
Hub Diameter | 3 3/4 in |
Outside Diameter | 3 3/4 in |
Keyway Width | 3/16 in |
Keyway Depth | 3/32 in |
Coupling Overall Length | 4 1/2 in |
Length through Bore | 1.8 in |
Screw Thread Size | 3/8-16 UNC |
Maximum Bore Diameter | 1 7/8 in |
Bore Diameter | 7/8 in |
Description
Shaft Coupler Body, Coupling Size L150, Outside Diameter 3 3/4 in, Coupling Overall Length 4 1/2 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 2 hp (Buna-N Spider), 5.88 hp (Hytrel Spider), Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 7/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Screw Thread Size 3/8-16 UNC, Hub Diameter 3 3/4 in, Hub Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 205 Intermediate Duty Value Line Pillow Block Ball Bearing Unit, 15/16 in Bore (125503)
- TRITAN Insert Ball Brng, ER, 1-15/16 dia, Setscrew (ER31)
- TIMKEN Radial Bearing, Double Shield, 65mm Bore (213WDDN)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0850R010BN4HC, Return Line, 10 micron, Outside-In (MF0064538)
- DAYTON Jaw Coupling Hub, L110, Sintered Iron, 7/8" (29HY67)
- DAYTON Jaw Coupling Hub, L095, Sintered Iron, 1/2" (29HY98)
- DAYTON Jaw Coupling Hub, L095, Sintered Iron, 7/8" (29HY89)
- DAYTON Jaw Coupling Hub, L110, Sintered Iron, 1" (29HY68)
- DAYTON Jaw Coupling Hub, L095, Sintered Iron, 5/8" (29HY99)
- DAYTON Jaw Coupling Hub, L190, Steel, 1-1/2" (29HY64)
- LOVEJOY 5/8IN JAW COUPLING (L-100 625)
- Dayton Jaw Type Couplings