Shop All Jaw Type Couplings
Dayton
Jaw Coupling Hub, L110, Sintered Iron, 3/4"
Mfr # 29HY58
Zoro # G6166587
product price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L110
- Keyway Size Type 3/16 in x 3/32 in
- Material - Hubs Sintered Iron
- Outside Dia. 3.31 in
- Assembled Coupling Length 4.26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 29HY58
- Zoro # G6166587
- UPC # 190735214824
- Country of Origin China
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L110 |
Bore Dia. | 3/4 in |
Keyway Size Type | 3/16 in x 3/32 in |
Outside Dia. | 3.31 in |
Assembled Coupling Length | 4.26 in |
Overall Length | 2.49 in |
Size | L110 |
Keyway Size | 3/16" x 3/32" |
Coupling Size | L110 |
Length through Bore | 1.7 in |
Keyway Width | 3/16 in |
Coupling Overall Length | 4 1/4 in |
Maximum Bore Diameter | 1 5/8 in |
Outside Diameter | 3 5/16 in |
Screw Thread Size | 3/8-16 UNC |
Hub Diameter | 3 21/64 in |
Keyway Depth | 3/32 in |
Bore Diameter | 3/4 in |
Description
Shaft Coupler Body, Coupling Size L110, Outside Diameter 3 5/16 in, Coupling Overall Length 4 1/4 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 1.26 hp (Buna-N Spider), 3.6 hp (Hytrel Spider), Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 3/4 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Screw Thread Size 3/8-16 UNC, Hub Diameter 3 21/64 in, Hub Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-3526, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 3526 (3526)
- TRITAN Sprocket , 80 Chain Size, 20 # of Teeth (80SF20H)
- DAYTON Metric Sleeve Bearing, 18x22x22 L, PK5 (3FJW5)
- U.S. MOTORS GP Motor, 3/4 HP, 1725V RPM, 115/230, 56H (D34CP2PHC)
- DAYTON Jaw Coupling Hub, L110, Sinterd Iron, 1-1/4 (29HY70)
- DAYTON Jaw Coupling Hub, L110, Sinterd Iron, 1-1/2 (29HY72)
- DAYTON Jaw Coupling Hub, L110, Sintered Iron, 7/8" (29HY67)
- DAYTON Jaw Coupling Hub, L095, Sintered Iron, 7/16 (29HY59)
- DAYTON Jaw Coupling Hub, L095, Sintered Iron, 1/2" (29HY98)
- DAYTON Jaw Coupling Hub, L100, Sintered Iron, 1" (29HZ04)
- BAILEY LH Couplings - LH100 Series: , 92A Shore Insert I.D., Keyway, LTB, O.D., RPM (236500)
- Dayton Jaw Type Couplings