Shop All Jaw Type Couplings
Dayton
Jaw Coupling Hub, L110, Sinterd Iron, 1-5/8
Mfr # 29HY73
Zoro # G6176457
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L110
- Keyway Size Type 3/8 in x 3/16 in
- Material - Hubs Sintered Iron
- Outside Dia. 3.31 in
- Assembled Coupling Length 4.26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 29HY73
- Zoro # G6176457
- UPC # 190735214978
- Country of Origin China
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L110 |
Bore Dia. | 1 5/8 in |
Keyway Size Type | 3/8 in x 3/16 in |
Outside Dia. | 3.31 in |
Assembled Coupling Length | 4.26 in |
Keyway Size | 3/8" x 3/16" |
Overall Length | 2.49 in |
Size | L110 |
Coupling Size | L110 |
Bore Diameter | 1 5/8 in |
Length through Bore | 1.7 in |
Maximum Bore Diameter | 1 5/8 in |
Outside Diameter | 3 5/16 in |
Hub Diameter | 3 21/64 in |
Screw Thread Size | 3/8-16 UNC |
Coupling Overall Length | 4 1/4 in |
Keyway Depth | 3/16 in |
Keyway Width | 3/8 in |
Description
Shaft Coupler Body, Coupling Size L110, Outside Diameter 3 5/16 in, Coupling Overall Length 4 1/4 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 1.26 hp (Buna-N Spider), 3.6 hp (Hytrel Spider), Keyway Depth 3/16 in, Keyway Width 3/8 in, Bore Diameter 1 5/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Screw Thread Size 3/8-16 UNC, Hub Diameter 3 21/64 in, Hub Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVAFLEX 1-1/2" ID x 15 ft Coupled Chemical Hose GN (CXPG150-15NN)
- ZORO SELECT 1" to 3-15/16" Quick Detachable Bushed Bore 4 Groove 31.50" OD (5V3154)
- AMFLO Mist Coolant Unit, 12"Spout, 4 ft Hoses (270A)
- CHIEF Hydraulic PTO Pump, 1000RPM, 43 Min. HP (GP-PTO-A-9-21R)
- DAYTON Jaw Coupling Hub, L110, Sinterd Iron, 1-3/8 (29HY71)
- DAYTON Jaw Coupling Hub, L110, Sinterd Iron, 1-1/8 (29HY69)
- DAYTON Jaw Coupling Hub, L110, Sintered Iron, 1" (29HY68)
- DAYTON Jaw Coupling Hub, L095, Sintered Iron, 7/8" (29HY89)
- DAYTON Jaw Coupling Hub, L090, Sintered Iron, 1/2" (29HY84)
- DAYTON Jaw Coupling Hub, L090, Sintered Iron, 5/8" (29HY85)
- BOSTON GEAR Shaft Coupler Body, 1-3/8 In. Bore Dia. (FC30 1 3/8)
- Dayton Couplings, Collars, & Adapters