Shop All Jaw Type Couplings
Dayton
Jaw Coupling Hub, L110, Sinterd Iron, 1-3/8
Mfr # 29HY71
Zoro # G6152937
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L110
- Keyway Size Type 5/16 in x 5/32 in
- Material - Hubs Sintered Iron
- Outside Dia. 3.31 in
- Assembled Coupling Length 4.26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 29HY71
- Zoro # G6152937
- UPC # 190735214954
- Country of Origin China
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L110 |
Bore Dia. | 1 3/8 in |
Keyway Size Type | 5/16 in x 5/32 in |
Outside Dia. | 3.31 in |
Assembled Coupling Length | 4.26 in |
Overall Length | 2.49 in |
Size | L110 |
Keyway Size | 5/16" x 5/32" |
Coupling Size | L110 |
Length through Bore | 1.7 in |
Keyway Width | 5/16 in |
Bore Diameter | 1 3/8 in |
Maximum Bore Diameter | 1 5/8 in |
Coupling Overall Length | 4 1/4 in |
Outside Diameter | 3 5/16 in |
Screw Thread Size | 3/8-16 UNC |
Keyway Depth | 5/32 in |
Hub Diameter | 3 21/64 in |
Description
Shaft Coupler Body, Coupling Size L110, Outside Diameter 3 5/16 in, Coupling Overall Length 4 1/4 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 1.26 hp (Buna-N Spider), 3.6 hp (Hytrel Spider), Keyway Depth 5/32 in, Keyway Width 5/16 in, Bore Diameter 1 3/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Screw Thread Size 3/8-16 UNC, Hub Diameter 3 21/64 in, Hub Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel06MJ-08MOR (6400-06-08)
- TRITAN Special Ball Bearing, 2 Rubber Seals, 0.75-in. Bore Dia., 1.7805-in. Outside Dia., 0.61-in. Width (Z9504 2RST)
- SUPCO MultiPlus Dual Brand V Belt, B43 (B43)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1-3/4, PK3 (CB162014)
- DAYTON Jaw Coupling Hub, L110, Sinterd Iron, 1-1/8 (29HY69)
- DAYTON Jaw Coupling Hub, L110, Sintered Iron, 7/8" (29HY67)
- DAYTON Jaw Coupling Hub, L110, Sinterd Iron, 1-1/4 (29HY70)
- DAYTON Jaw Coupling Hub, L150, Sinterd Iron, 1-1/8 (29HY50)
- DAYTON Jaw Coupling Hub, L110, Sintered Iron, 3/4" (29HY58)
- DAYTON Jaw Coupling Hub, L100, Sinterd Iron, 1-1/4 (29HY92)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 28mm (L10028MM)
- Dayton Couplings, Collars, & Adapters