Shop All Jaw Type Couplings
Dayton
Jaw Coupling Hub, L110, Sinterd Iron, 1-1/4
Mfr # 29HY70
Zoro # G6160481
product price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L110
- Keyway Size Type 1/4 in x 1/8 in
- Material - Hubs Sintered Iron
- Outside Dia. 3.31 in
- Assembled Coupling Length 4.26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 29HY70
- Zoro # G6160481
- UPC # 190735214947
- Country of Origin China
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L110 |
Bore Dia. | 1 1/4 in |
Keyway Size Type | 1/4 in x 1/8 in |
Outside Dia. | 3.31 in |
Assembled Coupling Length | 4.26 in |
Keyway Size | 1/4" x 1/8" |
Size | L110 |
Overall Length | 2.49 in |
Coupling Size | L110 |
Bore Diameter | 1 1/4 in |
Keyway Width | 1/4 in |
Hub Diameter | 3 21/64 in |
Coupling Overall Length | 4 1/4 in |
Keyway Depth | 1/8 in |
Length through Bore | 1.7 in |
Screw Thread Size | 3/8-16 UNC |
Maximum Bore Diameter | 1 5/8 in |
Outside Diameter | 3 5/16 in |
Description
Shaft Coupler Body, Coupling Size L110, Outside Diameter 3 5/16 in, Coupling Overall Length 4 1/4 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 1.26 hp (Buna-N Spider), 3.6 hp (Hytrel Spider), Keyway Depth 1/8 in, Keyway Width 1/4 in, Bore Diameter 1 1/4 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Screw Thread Size 3/8-16 UNC, Hub Diameter 3 21/64 in, Hub Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Quick Connect Hose Coupling, Push-to-Connect Lock, 3/8"-18 Thread Size (TL-504-6MP)
- DAYTON GP Mtr, Split Ph, ODP, 1/2 HP, 1725 rpm, 56 (6XH67)
- TRITAN Bearings, 4.00mm Bore Dia., 5.00mm W (624 ZZ PRX)
- DAYTON N1C-150 Acetal One-Piece Clamping Collar (1F480)
- DAYTON Jaw Coupling Hub, L110, Sinterd Iron, 1-3/8 (29HY71)
- DAYTON Jaw Coupling Hub, L110, Sinterd Iron, 1-5/8 (29HY73)
- DAYTON Jaw Coupling Hub, L110, Sintered Iron, 3/4" (29HY58)
- DAYTON Jaw Coupling Hub, L095, Sintered Iron, 1" (29HY90)
- DAYTON Jaw Coupling Hub, L095, Sintered Iron, 1/2" (29HY98)
- DAYTON Jaw Coupling Hub, L075, Sintered Iron, 3/4" (29HY82)
- RULAND Jaw Coupling Hub, 5/8in., Aluminum (JCC21-10-A)
- Dayton Couplings, Collars, & Adapters