Shop All Jaw Type Couplings
Dayton
Jaw Coupling Hub, L100, Sinterd Iron, 1-1/8
Mfr # 29HY91
Zoro # G6107123
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L100
- Keyway Size Type 1/4 in x 1/8 in
- Material - Hubs Sintered Iron
- Outside Dia. 2.53 in
- Assembled Coupling Length 3.46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 29HY91
- Zoro # G6107123
- UPC # 190735215159
- Country of Origin China
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L100 |
Bore Dia. | 1 1/8 in |
Keyway Size Type | 1/4 in x 1/8 in |
Outside Dia. | 2.53 in |
Assembled Coupling Length | 3.46 in |
Overall Length | 2.05 in |
Size | L100 |
Keyway Size | 1/4" x 1/8" |
Coupling Size | L100 |
Outside Diameter | 2 17/32 in |
Screw Thread Size | 5/16-18 UNC |
Keyway Depth | 1/8 in |
Coupling Overall Length | 3 1/2 in |
Length through Bore | 1.4 in |
Bore Diameter | 1 1/8 in |
Hub Diameter | 2 17/32 in |
Keyway Width | 1/4 in |
Maximum Bore Diameter | 1 3/8 in |
Description
Shaft Coupler Body, Coupling Size L100, Outside Diameter 2 17/32 in, Coupling Overall Length 3 1/2 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 7,000 RPM, Horsepower @ 100 RPM 0.66 hp (Buna-N Spider), 1.8 hp (Hytrel Spider), Keyway Depth 1/8 in, Keyway Width 1/4 in, Bore Diameter 1 1/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Screw Thread Size 5/16-18 UNC, Hub Diameter 2 17/32 in, Hub Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 7200 Series Angular Contact Precision Brg, 7205B (7205B)
- D&D 86" Outside Length, 2/3" Top Width, 1 Ribs (B83/5L860)
- COILHOSE PNEUMATICS Industrial Connector 3/8" FPT 1/4" (CO 1505)
- WILKERSON Filter-Regulator, Particles/Water Removal, Max. Temp.: 125 Degrees F (B18-02-FK00B)
- DAYTON Jaw Coupling Hub, L100, Sintered Iron, 1" (29HZ04)
- DAYTON Jaw Coupling Hub, L100, Sintered Iron, 3/4" (29HZ02)
- DAYTON Jaw Coupling Hub, L100, Sinterd Iron, 1-3/8 (29HY93)
- DAYTON Jaw Coupling Hub, L110, Sintered Iron, 1" (29HY68)
- DAYTON Jaw Coupling Hub, L090, Sintered Iron, 7/8" (29HY87)
- DAYTON Jaw Coupling Hub, L190, Steel, 1-1/2" (29HY64)
- DODGE Jaw Coupling Type L (L075X1/2KW)
- Dayton Couplings, Collars, & Adapters