Shop All Jaw Type Couplings
Dayton
Jaw Coupling Hub, L095, Sintered Iron, 7/8"
Mfr # 29HY89
Zoro # G6223131
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L095
- Keyway Size Type 3/16 in x 3/32 in
- Material - Hubs Sintered Iron
- Outside Dia. 2.1 in
- Assembled Coupling Length 2.48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 29HY89
- Zoro # G6223131
- UPC # 190735215135
- Country of Origin China
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L095 |
Bore Dia. | 7/8 in |
Keyway Size Type | 3/16 in x 3/32 in |
Outside Dia. | 2.1 in |
Assembled Coupling Length | 2.48 in |
Overall Length | 1.45 in |
Keyway Size | 3/16" x 3/32" |
Size | L095 |
Coupling Size | L095 |
Keyway Depth | 3/32 in |
Hub Diameter | 2 7/64 in |
Coupling Overall Length | 2 1/2 in |
Length through Bore | 1 in |
Outside Diameter | 2 7/64 in |
Keyway Width | 3/16 in |
Maximum Bore Diameter | 1 1/8 in |
Screw Thread Size | 5/16-18 UNC |
Bore Diameter | 7/8 in |
Description
Shaft Coupler Body, Coupling Size L095, Outside Diameter 2 7/64 in, Coupling Overall Length 2 1/2 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 9,000 RPM, Horsepower @ 100 RPM 0.3 hp (Buna-N Spider), 0.9 hp (Hytrel Spider), Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 7/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Screw Thread Size 5/16-18 UNC, Hub Diameter 2 7/64 in, Hub Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET-LUBE Anti Seize Compound, Pure Nickel, 8 lb (13623)
- SKF SKF-6212, Single Row Ball Brgs, 6212 (6212)
- SPEEDAIRE Desiccant, Bead Size 1/8", 50 lb. Box (53RG97)
- GENTEQ Motor Mounting Base (GA472)
- DAYTON Jaw Coupling Hub, L095, Sintered Iron, 7/16 (29HY59)
- DAYTON Jaw Coupling Hub, L095, Sintered Iron, 5/8" (29HY99)
- DAYTON Jaw Coupling Hub, L095, Sinterd Iron, 1-1/8 (29HZ01)
- DAYTON Jaw Coupling Hub, L075, Sintered Iron, 1/2" (29HY80)
- DAYTON Jaw Coupling Hub, L110, Sintered Iron, 3/4" (29HY58)
- DAYTON Jaw Coupling Hub, L190, Steel, 1-7/8" (29HY66)
- TB WOODS L-Jaw Coupling Hub, AL075, Aluminum, 1/2" (AL07512)
- Dayton Couplings, Collars, & Adapters