Shop All Jaw Type Couplings
Dayton
Jaw Coupling Hub, L090, Sintered Iron, 5/8"
Mfr # 29HY85
Zoro # G6090752
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Size Type 3/16 in x 3/32 in
- Material - Hubs Sintered Iron
- Outside Dia. 2.1 in
- Assembled Coupling Length 2.12 in
- Keyway Size 3/16" x 3/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 29HY85
- Zoro # G6090752
- UPC # 190735215098
- Country of Origin China
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L090 |
Bore Dia. | 5/8 in |
Keyway Size Type | 3/16 in x 3/32 in |
Outside Dia. | 2.1 in |
Assembled Coupling Length | 2.12 in |
Keyway Size | 3/16" x 3/32" |
Overall Length | 1.26 in |
Size | L090 |
Coupling Size | L090 |
Coupling Overall Length | 2 1/8 in |
Hub Diameter | 2 7/64 in |
Bore Diameter | 5/8 in |
Length through Bore | 0.8 in |
Keyway Width | 3/16 in |
Maximum Bore Diameter | 1 in |
Screw Thread Size | 1/4-20 UNC |
Keyway Depth | 3/32 in |
Outside Diameter | 2 7/64 in |
Description
Shaft Coupler Body, Coupling Size L090, Outside Diameter 2 7/64 in, Coupling Overall Length 2 1/8 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 9,000 RPM, Horsepower @ 100 RPM 0.23 hp (Buna-N Spider), 0.62 hp (Hytrel Spider), Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 5/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Screw Thread Size 1/4-20 UNC, Hub Diameter 2 7/64 in, Hub Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/8-27, 7/16-20, Strt (2021-2-4S)
- FESTO Plastic Tubing PUN-10X1, 5-SW (PUN-10X1,5-SW)
- TELEMECANIQUE SENSORS Braking resistor - 100 Ohm - 100 W - cable 0.75 m - IP65 (VW3A7608R07)
- TB WOODS 1-1/8" Fixed Bore 2 Groove Variable Pitch Pulley 4.75" OD (2VP50118)
- DAYTON Jaw Coupling Hub, L075, Sintered Iron, 7/16 (29HY96)
- DAYTON Jaw Coupling Hub, L075, Sintered Iron, 5/8" (29HY81)
- DAYTON Jaw Coupling Hub, L090, Sintered Iron, 3/4" (29HY86)
- DAYTON Jaw Coupling Hub, L070, Sintered Iron, 7/16 (29HY95)
- DAYTON Jaw Coupling Hub, L075, Sintered Iron, 3/4" (29HY82)
- DAYTON Jaw Coupling Hub, L050, Sintered Iron, 1/2" (29HY75)
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 35mm (L15035MM)
- Dayton Couplings, Collars, & Adapters