Shop All Jaw Type Couplings
Dayton
Jaw Coupling Hub, L090, Sintered Iron, 3/4"
Mfr # 29HY86
Zoro # G6081004
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Size Type 3/16 in x 3/32 in
- Material - Hubs Sintered Iron
- Outside Dia. 2.1 in
- Assembled Coupling Length 2.12 in
- Size L090
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 29HY86
- Zoro # G6081004
- UPC # 190735215104
- Country of Origin China
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L090 |
Bore Dia. | 3/4 in |
Keyway Size Type | 3/16 in x 3/32 in |
Outside Dia. | 2.1 in |
Assembled Coupling Length | 2.12 in |
Size | L090 |
Overall Length | 1.26 in |
Keyway Size | 3/16" x 3/32" |
Coupling Size | L090 |
Length through Bore | 0.8 in |
Outside Diameter | 2 7/64 in |
Hub Diameter | 2 7/64 in |
Coupling Overall Length | 2 1/8 in |
Screw Thread Size | 1/4-20 UNC |
Keyway Depth | 3/32 in |
Bore Diameter | 3/4 in |
Keyway Width | 3/16 in |
Maximum Bore Diameter | 1 in |
Description
Shaft Coupler Body, Coupling Size L090, Outside Diameter 2 7/64 in, Coupling Overall Length 2 1/8 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 9,000 RPM, Horsepower @ 100 RPM 0.23 hp (Buna-N Spider), 0.62 hp (Hytrel Spider), Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 3/4 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Screw Thread Size 1/4-20 UNC, Hub Diameter 2 7/64 in, Hub Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX92 Cogged V-Belt, 95" Outside Length, 21/32" Top Width, 1 Ribs (3GXC5)
- D&D 80" Outside Length, 2/3" Top Width, 1 Ribs (BX77)
- ELECTRIC MOTORS AND SPECIALTIES Unit Bearing Motor, 50 WO, 208-230 Volt, Copeland Original OEM Motor (ESP-OL50EM26H)
- INA Stud Track Roller, Size 30 (KR30-PP-A)
- DAYTON Jaw Coupling Hub, L075, Sintered Iron, 7/16 (29HY96)
- DAYTON Jaw Coupling Hub, L090, Sintered Iron, 1/2" (29HY84)
- DAYTON Jaw Coupling Hub, L075, Sintered Iron, 5/8" (29HY81)
- DAYTON Jaw Coupling Hub, L095, Sintered Iron, 7/8" (29HY89)
- DAYTON Jaw Coupling Hub, L050, Sintered Iron, 5/8" (29HY76)
- DAYTON Jaw Coupling Hub, L190, Steel, 1-7/8" (29HY66)
- DAYTON Jaw Coupling Hub, L050, Sintered Iron, 5/16 (29HY57)
- Dayton Couplings, Collars, & Adapters