Shop All Jaw Type Couplings
Dayton
Jaw Coupling Hub, L090, Sintered Iron, 1/2"
Mfr # 29HY84
Zoro # G6165634
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Size Type None
- Material - Hubs Sintered Iron
- Outside Dia. 2.1 in
- Assembled Coupling Length 2.12 in
- Overall Length 1.26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 29HY84
- Zoro # G6165634
- UPC # 190735215081
- Country of Origin China
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L090 |
Bore Dia. | 1/2 in |
Keyway Size Type | None |
Outside Dia. | 2.1 in |
Assembled Coupling Length | 2.12 in |
Overall Length | 1.26 in |
Keyway Size | None |
Size | L090 |
Coupling Size | L090 |
Coupling Overall Length | 2 1/8 in |
Bore Diameter | 1/2 in |
Outside Diameter | 2 7/64 in |
Hub Diameter | 2 7/64 in |
Maximum Bore Diameter | 1 in |
Length through Bore | 0.8 in |
Screw Thread Size | 1/4-20 UNC |
Description
Shaft Coupler Body, Coupling Size L090, Outside Diameter 2 7/64 in, Coupling Overall Length 2 1/8 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 9,000 RPM, Horsepower @ 100 RPM 0.23 hp (Buna-N Spider), 0.62 hp (Hytrel Spider), Bore Diameter 1/2 in, Shaft Locking Type Set Screw, Bore Type Round Bore, Jaw Profile Straight, Screw Thread Size 1/4-20 UNC, Hub Diameter 2 7/64 in, Hub Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETROCHEM Food Grade SemiSyn Gear Oil, ISO 460 (FOODSAFE GEAR FG-460-001)
- WESTWARD Stub Oil Pump, Air Op, Pump Ratio 5:1 (5TCU2)
- SPEEDAIRE Filter/Regulator, 11.93 In. H, 3.15 In. W (4ZK97)
- COXREELS Swivel, 90 Deg., Brass, 1/4 in FNPT Inlet (8550)
- DAYTON Jaw Coupling Hub, L075, Sintered Iron, 5/8" (29HY81)
- DAYTON Jaw Coupling Hub, L075, Sintered Iron, 7/8" (29HY83)
- DAYTON Jaw Coupling Hub, L075, Sintered Iron, 1/2" (29HY80)
- DAYTON Jaw Coupling Hub, L150, Sinterd Iron, 1-3/8 (29HY52)
- DAYTON Jaw Coupling Hub, L190, Steel, 1-7/8" (29HY66)
- DAYTON Jaw Coupling Hub, L050, Sintered Iron, 1/2" (29HY75)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 1" (L1101)
- Dayton Jaw Type Couplings