Shop All Jaw Type Couplings
Dayton
Jaw Coupling Hub, L075, Sintered Iron, 1/2"
Mfr # 29HY80
Zoro # G6132192
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Size Type None
- Material - Hubs Sintered Iron
- Outside Dia. 1.75 in
- Assembled Coupling Length 2.12 in
- Overall Length 1.26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 29HY80
- Zoro # G6132192
- UPC # 190735215043
- Country of Origin China
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L075 |
Bore Dia. | 1/2 in |
Keyway Size Type | None |
Outside Dia. | 1.75 in |
Assembled Coupling Length | 2.12 in |
Overall Length | 1.26 in |
Keyway Size | None |
Size | L075 |
Coupling Size | L075 |
Bore Diameter | 1/2 in |
Hub Diameter | 1 3/4 in |
Length through Bore | 0.8 in |
Screw Thread Size | 1/4-20 UNC |
Coupling Overall Length | 2 1/8 in |
Maximum Bore Diameter | 7/8 in |
Outside Diameter | 1 3/4 in |
Description
Shaft Coupler Body, Coupling Size L075, Outside Diameter 1 3/4 in, Coupling Overall Length 2 1/8 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 11,000 RPM, Horsepower @ 100 RPM 0.14 hp (Buna-N Spider), 0.36 hp (Hytrel Spider), Bore Diameter 1/2 in, Shaft Locking Type Set Screw, Bore Type Round Bore, Jaw Profile Straight, Screw Thread Size 1/4-20 UNC, Hub Diameter 1 3/4 in, Hub Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel08FP CAP (5406-CAP-08)
- MARTIN SPROCKET & GEAR Cplg Jaw, ML225 1 1/2 (ML225 1 1/2)
- EATON AEROQUIP Adpt, MORB-MJIC, 9/16-18, 3/4-16, El (2061-6-8S)
- LUBRIPLATE Super Chain Oil, 5 Gal Pail, Iso-220 Graphite Fortified Oven Chain Fluid (L0857-060)
- DAYTON Jaw Coupling Hub, L090, Sintered Iron, 1/2" (29HY84)
- DAYTON Jaw Coupling Hub, L075, Sintered Iron, 3/4" (29HY82)
- DAYTON Jaw Coupling Hub, L075, Sintered Iron, 7/8" (29HY83)
- DAYTON Jaw Coupling Hub, L150, Sinterd Iron, 1-1/4 (29HY51)
- DAYTON Jaw Coupling Hub, L070, Sintered Iron, 5/8" (29HY78)
- DAYTON Jaw Coupling Hub, L075, Sintered Iron, 7/16 (29HY96)
- TB WOODS Jaw Coupling Hub, L150, Sint Iron, 30mm (L15030MM)
- Dayton Jaw Type Couplings