Shop All Jaw Type Couplings
Dayton
Jaw Coupling Hub, L070, Sintered Iron, 7/16
Mfr # 29HY95
Zoro # G6088153
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L070
- Keyway Size Type None
- Material - Hubs Sintered Iron
- Outside Dia. 1.36 in
- Assembled Coupling Length 1.98 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 29HY95
- Zoro # G6088153
- UPC # 190735215197
- Country of Origin China
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L070 |
Bore Dia. | 7/16 in |
Keyway Size Type | None |
Outside Dia. | 1.36 in |
Assembled Coupling Length | 1.98 in |
Keyway Size | None |
Size | L070 |
Overall Length | 1.2 in |
Coupling Size | L070 |
Coupling Overall Length | 2 in |
Length through Bore | 0.8 in |
Maximum Bore Diameter | 3/4 in |
Outside Diameter | 1 23/64 in |
Screw Thread Size | 1/4-20 UNC |
Hub Diameter | 1 23/64 in |
Bore Diameter | 7/16 in |
Description
Shaft Coupler Body, Coupling Size L070, Outside Diameter 1 23/64 in, Coupling Overall Length 2 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 14,000 RPM, Horsepower @ 100 RPM 0.07 hp (Buna-N Spider), 0.18 hp (Hytrel Spider), Bore Diameter 7/16 in, Shaft Locking Type Set Screw, Bore Type Round Bore, Jaw Profile Straight, Screw Thread Size 1/4-20 UNC, Hub Diameter 1 23/64 in, Hub Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Quick Coupling Plug NPHS-S6-M-G14 (NPHS-S6-M-G14)
- STAR ASIA Keyless Chuck Adaptor (16207)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/4 Inch Barb X 1/4 Inch NPT Male End, PK 6 (FM44-D6)
- TB WOODS L-Jaw Coupling Insert, L225, Hytrel (L225H)
- DAYTON Jaw Coupling Hub, L070, Sintered Iron, 5/8" (29HY78)
- DAYTON Jaw Coupling Hub, L070, Sintered Iron, 1/2" (29HY77)
- DAYTON Jaw Coupling Hub, L070, Sintered Iron, 3/4" (29HY79)
- DAYTON Jaw Coupling Hub, L100, Sintered Iron, 1" (29HZ04)
- DAYTON Jaw Coupling Hub, L190, Steel, 1-1/2" (29HY64)
- DAYTON Jaw Coupling Hub, L150, Sinterd Iron, 1-3/8 (29HY52)
- DAYTON Jaw Coupling Hub, L190, Steel, 1-7/8" (29HY66)
- Dayton Couplings, Collars, & Adapters