Shop All Jaw Type Couplings
Dayton
Jaw Coupling Hub, L070, Sintered Iron, 5/8"
Mfr # 29HY78
Zoro # G6143541
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L070
- Keyway Size Type 3/16 in x 3/32 in
- Material - Hubs Sintered Iron
- Outside Dia. 1.36 in
- Assembled Coupling Length 1.98 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 29HY78
- Zoro # G6143541
- UPC # 190735215029
- Country of Origin China
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L070 |
Bore Dia. | 5/8 in |
Keyway Size Type | 3/16 in x 3/32 in |
Outside Dia. | 1.36 in |
Assembled Coupling Length | 1.98 in |
Keyway Size | 3/16" x 3/32" |
Overall Length | 1.2 in |
Size | L070 |
Coupling Size | L070 |
Length through Bore | 0.8 in |
Hub Diameter | 1 23/64 in |
Screw Thread Size | 1/4-20 UNC |
Bore Diameter | 5/8 in |
Keyway Width | 3/16 in |
Coupling Overall Length | 2 in |
Outside Diameter | 1 23/64 in |
Maximum Bore Diameter | 3/4 in |
Keyway Depth | 3/32 in |
Description
Shaft Coupler Body, Coupling Size L070, Outside Diameter 1 23/64 in, Coupling Overall Length 2 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 14,000 RPM, Horsepower @ 100 RPM 0.07 hp (Buna-N Spider), 0.18 hp (Hytrel Spider), Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 5/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Screw Thread Size 1/4-20 UNC, Hub Diameter 1 23/64 in, Hub Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (03018ET3E286T-W22)
- WILKERSON Filter/Regulator, Al, Automatic Drain (B28-04-FHG0B)
- EATON AEROQUIP Adpt, MNPT-FORB, 1/2-14, 7/8-14, Strt (2246-8-10S)
- SKF SKF 6311-Z, Single Row Ball Bearings (6311-Z)
- DAYTON Jaw Coupling Hub, L070, Sintered Iron, 1/2" (29HY77)
- DAYTON Jaw Coupling Hub, L070, Sintered Iron, 7/16 (29HY95)
- DAYTON Jaw Coupling Hub, L095, Sintered Iron, 1" (29HY90)
- DAYTON Jaw Coupling Hub, L095, Sintered Iron, 7/8" (29HY89)
- DAYTON Jaw Coupling Hub, L110, Sinterd Iron, 1-3/8 (29HY71)
- DAYTON Jaw Coupling Hub, L110, Sinterd Iron, 1-1/8 (29HY69)
- DAYTON Jaw Coupling Hub, L075, Sintered Iron, 5/8" (29HY81)
- Dayton Couplings, Collars, & Adapters