Shop All Jaw Type Couplings
Dayton
Jaw Coupling Hub, L070, Sintered Iron, 3/4"
Mfr # 29HY79
Zoro # G6085737
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L070
- Keyway Size Type 3/16 in x 3/32 in
- Material - Hubs Sintered Iron
- Outside Dia. 1.36 in
- Assembled Coupling Length 1.98 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 29HY79
- Zoro # G6085737
- UPC # 190735215036
- Country of Origin China
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L070 |
Bore Dia. | 3/4 in |
Keyway Size Type | 3/16 in x 3/32 in |
Outside Dia. | 1.36 in |
Assembled Coupling Length | 1.98 in |
Keyway Size | 3/16" x 3/32" |
Overall Length | 1.2 in |
Size | L070 |
Coupling Size | L070 |
Bore Diameter | 3/4 in |
Maximum Bore Diameter | 3/4 in |
Outside Diameter | 1 23/64 in |
Screw Thread Size | 1/4-20 UNC |
Hub Diameter | 1 23/64 in |
Coupling Overall Length | 2 in |
Keyway Depth | 3/32 in |
Length through Bore | 0.8 in |
Keyway Width | 3/16 in |
Description
Shaft Coupler Body, Coupling Size L070, Outside Diameter 1 23/64 in, Coupling Overall Length 2 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 14,000 RPM, Horsepower @ 100 RPM 0.07 hp (Buna-N Spider), 0.18 hp (Hytrel Spider), Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 3/4 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Screw Thread Size 1/4-20 UNC, Hub Diameter 1 23/64 in, Hub Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2TB60 (2TB60)
- BESTORQ Banded Belt, 127 in Outside Length, 21/32 in Top Width, 2 Ribs (2/B124)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 1/4-28 (NMR4S)
- ESCO/EQUIPMENT SUPPLY CO Ram, Hydraulic, 10 tons, 6-1/8" Stroke (10303)
- DAYTON Jaw Coupling Hub, L070, Sintered Iron, 7/16 (29HY95)
- DAYTON Jaw Coupling Hub, L070, Sintered Iron, 5/8" (29HY78)
- DAYTON Jaw Coupling Hub, L070, Sintered Iron, 1/2" (29HY77)
- DAYTON Jaw Coupling Hub, L100, Sintered Iron, 1" (29HZ04)
- DAYTON Jaw Coupling Hub, L150, Sinterd Iron, 1-1/8 (29HY50)
- DAYTON Jaw Coupling Hub, L110, Sintered Iron, 7/8" (29HY67)
- RULAND Jaw Coupling Hub, 15mm, Aluminum (MJC41-15-A)
- Dayton Jaw Type Couplings