Shop All Jaw Type Couplings
Dayton
Jaw Coupling Hub, L070, Sintered Iron, 1/2"
Mfr # 29HY77
Zoro # G6220444
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L070
- Keyway Size Type None
- Material - Hubs Sintered Iron
- Outside Dia. 1.36 in
- Assembled Coupling Length 1.98 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 29HY77
- Zoro # G6220444
- UPC # 190735215012
- Country of Origin China
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L070 |
Bore Dia. | 1/2 in |
Keyway Size Type | None |
Outside Dia. | 1.36 in |
Assembled Coupling Length | 1.98 in |
Size | L070 |
Keyway Size | None |
Overall Length | 1.2 in |
Coupling Size | L070 |
Outside Diameter | 1 23/64 in |
Hub Diameter | 1 23/64 in |
Maximum Bore Diameter | 3/4 in |
Coupling Overall Length | 2 in |
Screw Thread Size | 1/4-20 UNC |
Bore Diameter | 1/2 in |
Description
Shaft Coupler Body, Coupling Size L070, Outside Diameter 1 23/64 in, Coupling Overall Length 2 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 14,000 RPM, Horsepower @ 100 RPM 0.07 hp (Buna-N Spider), 0.18 hp (Hytrel Spider), Bore Diameter 1/2 in, Shaft Locking Type Set Screw, Bore Type Round Bore, Jaw Profile Straight, Screw Thread Size 1/4-20 UNC, Hub Diameter 1 23/64 in, Hub Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Flange20FL C62 SHIPPING PLATE (SPX-20)
- AIRSEPT Compressor Guard Ultimate Assortment (67679)
- VIBCO Pneumatic Vibrator, 182lb, 10,500vpm, 80psi (10-3/4)
- COILHOSE PNEUMATICS REPL REUSUABLE END KIT FOR AIR HOSE (AMPRM0604SR)
- DAYTON Jaw Coupling Hub, L070, Sintered Iron, 3/4" (29HY79)
- DAYTON Jaw Coupling Hub, L070, Sintered Iron, 7/16 (29HY95)
- DAYTON Jaw Coupling Hub, L070, Sintered Iron, 5/8" (29HY78)
- DAYTON Jaw Coupling Hub, L095, Sintered Iron, 1" (29HY90)
- DAYTON Jaw Coupling Hub, L050, Sintered Iron, 1/2" (29HY75)
- DAYTON Jaw Coupling Hub, L095, Sintered Iron, 7/16 (29HY59)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 1-1/8" (L095118)
- Dayton Jaw Type Couplings