Shop All Jaw Type Couplings
Dayton
Jaw Coupling Hub, L050, Sintered Iron, 1/4"
Mfr # 29HY94
Zoro # G6176843
original price:
$4.24
5% off
new price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L050
- Keyway Size Type None
- Material - Hubs Sintered Iron
- Outside Dia. 1.08 in
- Assembled Coupling Length 1.71 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 29HY94
- Zoro # G6176843
- UPC # 190735215180
- Country of Origin China
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L050 |
Bore Dia. | 1/4 in |
Keyway Size Type | None |
Outside Dia. | 1.08 in |
Assembled Coupling Length | 1.71 in |
Overall Length | 1.05 in |
Keyway Size | None |
Size | L050 |
Coupling Size | L050 |
Length through Bore | 0.6 in |
Bore Diameter | 1/4 in |
Outside Diameter | 1 5/64 in |
Coupling Overall Length | 1 23/32 in |
Maximum Bore Diameter | 5/8 in |
Screw Thread Size | 1/4-20 UNC |
Hub Diameter | 1 5/64 in |
Description
Shaft Coupler Body, Coupling Size L050, Outside Diameter 1 5/64 in, Coupling Overall Length 1 23/32 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 18,000 RPM, Horsepower @ 100 RPM 0.041 hp (Buna-N Spider), 0.08 hp (Hytrel Spider), Bore Diameter 1/4 in, Shaft Locking Type Set Screw, Bore Type Round Bore, Jaw Profile Straight, Screw Thread Size 1/4-20 UNC, Hub Diameter 1 5/64 in, Hub Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Valve, Limit, 1/8 In (401-A)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566979, Return Line, 10 micron, Outside-In (MF0064109)
- WESTWARD Grease Pump System, 33 lb, 50:1 (45CT57)
- CONTINENTAL CONTITECH 1/2" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-15-11)
- DAYTON Jaw Coupling Hub, L050, Sintered Iron, 5/16 (29HY57)
- DAYTON Jaw Coupling Hub, L050, Sintered Iron, 1/2" (29HY75)
- DAYTON Jaw Coupling Hub, L050, Sintered Iron, 5/8" (29HY76)
- DAYTON Jaw Coupling Hub, L050, Sintered Iron, 3/8" (29HY74)
- DAYTON Jaw Coupling Hub, L075, Sintered Iron, 3/4" (29HY82)
- DAYTON Jaw Coupling Hub, L100, Sintered Iron, 7/8" (29HZ03)
- TB WOODS Jaw Coupling Hub, AL090, Aluminum, 3/4" (AL09034)
- Dayton Jaw Type Couplings