Shop All Straight Center Discharge Pumps
Dayton
Iron 2-1/2 HP Straight Center Discharge Pump 208-230/460V
Mfr # 4RJ68
Zoro # G2967352
product price: $1,299.99
/ea
Free Shipping & Returns
$1,299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Discharge Pump Type Centrifugal Pump
- HP - Pumps 2 1/2 hp
- Phase - Pumps 3
- Voltage - Pumps 208 to 240/480V AC
- Max. Pressure - Pumps 60 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4RJ68
- Zoro # G2967352
- UPC # 190735332306
- Country of Origin United States
- Category Straight Center Discharge Pumps
Dimensions
Inlet Size - Pumps | 2 in NPT |
Outlet Size - Pumps | 1-1/2 in NPT |
Length | 17 1/4 in |
Width | 8 5/8 in |
Height | 8 31/32 in |
Overall Length | 17.2 in |
Overall Height | 8.9 in |
Overall Width | 8.6 in |
Compatible Intake Pipe Size | 2 in |
Intake and Discharge Size | 2 in , 1 1/2 in |
Compatible Discharge Pipe Size | 1 1/2 in |
Description
Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 2 1/2 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 85 gpm, Flow Rate @ 60 ft of Head (Maximum) 77 gpm, Flow Rate @ 80 ft of Head (Maximum) 67 gpm, Maximum Feet of Head 142 ft, Compatible Intake Pipe Size 2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 20 ft of Head (Maximum) 92 gpm
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capscrew Zinc, 3/8-16 x 1 In, PK4 (PP60190G)
- FLOMEC Flowmeter, Electronic, 1 In, 3 to 30 GPM (01N31GM-U)
- JABSCO Oring, Nitrile (18753-0267)
- GEMS SENSORS 3/8" MNPT SPST NO Liquid Flow Switch 0.15 gpm (FS-380, 181130)
- DAYTON Cast Iron 1 HP Straight Center Discharge Pump 115/230V (4RU78)
- DAYTON Stainless Steel 7-1/2 HP Centrifugal Pump 208-230/460V (12A076)
- DAYTON Stainless Steel 10 HP Centrifugal Pump 208-230/460V (12A080)
- DAYTON Cast Iron 7-1/2 HP Centrifugal Pump 208-230/460V (12A075)
- DAYTON Cast Iron 10 HP Centrifugal Pump 208-230/460V (12A079)
- DAYTON Cast Iron 1-1/2 HP Straight Center Discharge Pump 115/230V (4RU75)
- AMERICAN STAINLESS PUMPS Centrifugal Pump, 115/230VAC, SS (FDP3AH)
- Dayton Straight Center Discharge Pumps