Shop All Equipment Lifts
This Product is Discontinued
Dayton
Invertible Fork Straddle Lift, Load Cap. 500 lb. (Discontinued)
Mfr # 11N201
Zoro # G3505741
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 67 in
- Overall Length 43 in
- Overall Width 35 in
- Color Red, Silver
- Load Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 11N201
- Zoro # G3505741
- UPC # 190735111031
- Country of Origin China
- Category Equipment Lifts
Dimensions
Overall Height | 67 in |
Overall Length | 43 in |
Overall Width | 35 in |
Rear Wheel Dia. | 8 in |
Lifting Height Forks Up | 70" |
Rear Caster Dia. | 8" |
Lifting Height Min. | 2 in |
Lifting Height Max. | 70 in |
Fork Length | 22 in |
Fork Width | 4 in |
Lifting Height Forks Down | 47 in |
Front Wheel Dia. | 2" |
Front Caster Dia. | 2 in |
Min. Height Forks Down | 2" |
Base Outside Width | 20 3/8 in to 35 in |
Width Across Forks | 20 1/2 in |
Axle-Mounted Wheel Dia. | 8 in |
Maximum Lifting Height | 5 ft 10 in |
Overall Height with Forks Raised | 114 in |
Lifting Height Range | 2 in to 5 ft 10 in |
Caster Wheel Dia. | 2 1/2 in |
Minimum Lifting Height | 2 in |
Overall LxWxH | 43 in x 35 in x 67 in |
Base Inside Width | 22 in to 36 1/2 in |
Width Between Forks | 12 1/2 in |
Overall Height with Forks Lowered | 67 in |
Description
Manual, Base Type Adjustable Straddle, Lift Control Hand Winch, Lift Mechanism Chain/Cable, Fork Type Fixed Invertible, Load Capacity 500 lb, Fork Length 22 in, Fork Width 4 in, Width Between Forks 12 1/2 in, Width Across Forks 20 1/2 in, Minimum Lifting Height 2 in, Maximum Lifting Height 5 ft 10 in, Lifting Height Range 2 in to 5 ft 10 in, Overall Length 43 in, Overall Width 35 in, Overall Height with Forks Lowered 67 in, Overall Height with Forks Raised 114 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.