Shop All Low Voltage Thermostats
Dayton
Internal Unit Heater Thermostat, 1 Pole
Mfr # 810VA9
Zoro # G210905147
product price: $74.35
/ea
$74.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/208/240/277V AC
- Switch Action Open on Rise
- Thermostat Control Range 39 Degrees F to 108 Degrees F
- Switch Type SPST
- Thermostat Control Voltage 24/120/208/240/277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 810VA9
- Zoro # G210905147
- Country of Origin Italy
- Category Low Voltage Thermostats
Dimensions
Overall Height | 2 1/8 in |
Overall Width | 1 3/8 in |
Overall Depth | 1 3/4 in |
Details
Item | Single Pole Internal Unit Heater Thermostat |
Voltage | 120/208/240/277V AC |
Switch Action | Open on Rise |
Thermostat Control Range | 39 Degrees F to 108 Degrees F |
Switch Type | SPST |
Thermostat Control Voltage | 24/120/208/240/277V AC |
Application | Heat Only |
Differential Type | Fixed Differential |
Programming Capability | Not Programmable |
Compatible System Type | Unit Heaters |
Compatible Manufacturer Model Number | 2YU58, 2YU59, 2YU60, 2YU61, 2YU62, 2YU63, 2YU64, 2YU65, 2YU66, 2YU67, 2YU68, 2YU69, 2YU70, 2YU71, 2YU72, 2YU73, 2YU74, 2YU75, 2YU76, 2YU77, 2YU78, 2YU79, 2YU80, 2YU81, 3END3, 3END4 |
Contact Rating | 22A @ 277V AC; 30.1A @ 120 to 240V AC |
Maximum Control Temperature | 108 Degrees F |
Standards | CSA Certified, UL Listed |
Thermostat Control Type | Mechanical Selector Dial |
Housing Color | Beige |
Number of Heating Stages - Conventional System | 1 |
Number of Poles | 1 |
Includes | Bulb Clip, Carton, Knob, Lock Washer, Parts Bag |
Minimum Control Temperature | 39 Degrees F |
Description
Single Pole Internal Unit Heater Thermostat, 120/208/240/277V AC, Heat Only, 1 3/4 in Overall Depth, 2 1/8 in Overall Height, 1 3/8 in Overall Width, Number of Cooling Stages - Conventional System Not Applicable, Number of Cooling Stages - Heat Pump System Not Applicable, Number of Heating Stages - Conventional System 1, Number of Heating Stages - Heat Pump System Not Applicable, Maximum Control Temperature 108 Degrees F, Minimum Control Temperature 39 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Mechanical Manifold Gauge Set, 2 Valve, 3 Hoses, Vacuum Port Size 1/4 in (42004)
- ARMSTRONG INTERNATIONAL Steam Trap, 800F, 304L Stainless Steel (1811-075-400)
- TJERNLUND PRODUCTS Draft Inducer, 115, Aluminized Steel Housing and Blower Wheel (IL)
- AIR HANDLER 20x30x2 Synthetic Pleated Air Filter, MERV 10 (4YUY7)
- DAYTON Low Voltage Thermostat, Hardwired, 24VAC (4PU45)
- DAYTON Low Voltage Thermostat, 7 Programs, 2 H 2 C, Hardwired/Battery (6EDZ8)
- DAYTON Low Voltage Thermostat, Hardwired, 20/30VAC (4PU47)
- DAYTON Low Voltage Thermostat, 1 H 1 C, Hardwired/Battery, 24VAC (6EEA2)
- DAYTON Low Voltage Thermostat, Hardwired, 20/30VAC (4PU46)
- DAYTON Low Voltage Thermostat, Hardwired, 24VAC (4PU51)
- HONEYWELL Tp970A2038 Pneumatic Thermostat (TP970A2038)
- Dayton Low Voltage Thermostats