Shop All Motor Parts
Dayton
Intermediate Sub Assembly
Mfr # P145-070-4000
Zoro # G7304875
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Intermediate Sub Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # P145-070-4000
- Zoro # G7304875
- UPC # 190735197226
- Country of Origin United States
- Category Motor Parts
Details
Item | Intermediate Sub Assembly |
Product Type | Intermediate Sub Assembly |
Description
Intermediate Sub Assembly, Product Type Intermediate Sub Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 78" Outside Length, 5/8" Top Width, 1 Ribs (5LK780)
- WILKERSON Bracket, Wall Mount, Width (In.): 3 in (GPA-96-607)
- GATES PowerGrip Timing Pulleys, TL24H100 (TL24H100)
- SOLBERG Intake Filter, 6 Flange, 1100 Max CFM (FT-275P-600F)
- DAYTON Output Shaft Seal (902-122-0411)
- DAYTON Motor Brush Set, 90VDC, PK2 (33K905)
- DAYTON Base Plate (P125-287-0200)
- DAYTON Brush, Motor, Pk2 (1R394)
- DAYTON Motor Assembly (VE2LY96MAG)
- DAYTON Seal, Oil (902-081-4411)
- DAYTON Disc, Rotating (H070103-008)
- Dayton Motor Parts